Nacogdoches |
55 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Color-Keyed |
Catalog Number |
54505 |
54805 |
Manufacturer Number |
54505 |
54805 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786210545059 |
00786210548050 |
Weight per package |
0.01 (lbs/each) |
0.02 (lbs/each) |
Description |
54505 #6 Butt Splice
Two-Way Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.01 LB/Ea
|
54805 6AWG 2WAY Cop Conn
Butt Splice Connector, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.75 In Overall Length, Compression Terminal, 35 KV, 0.02 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.04 (Each) |
$3.15 (Each) |
Carton/Reel |
$202.01 (50 Each) |
$157.68 (50 Each) |
Standard Packaging/Reel |
$202.01 (50 Each) |
$157.68 (50 Each) |
|
insulation |
- |
None |
Material |
Copper |
Copper |
Number of Conductors |
2 |
- |
Terminal Type |
Compression |
Compression |
Voltage Rating |
600 V |
600 V |
|
Color |
Blue |
Blue |
Conductor Material |
Copper |
Copper |
Finish |
Tin-Plated |
Tin Plated |
Insulation Color |
Blue (Die Color) |
Blue (Die Color) |
|
Overall Length |
1 in |
1.75 in |
|
Description |
#6 BUTT SPLICE |
6AWG 2WAY COP CONN |
extra long description |
ABB 54505 2 WAY SPLICE CONNECTOR No |
ABB 54805 2WAY CU SPLICE CONN LNGBR |
Features |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 6 AWG, Tin Plated, Die Code 24, Die Color Code Blue |
Copper Two-Way Splice, Long Barrel, Max 35kV, Wire Size #6 AWG, Length 1.75 Inches, Diameter 0.31 Inches, Tin Plated, Die Code 24, Die Color Code Blue |
Long Description |
Two-Way Splice Connector, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.01 lb/EA |
Butt Splice Connector, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Die Color) Insulation Color, 1.75 in Overall Length, Compression Terminal, 35 kV, 0.02 lb/EA |
Product Type |
Two-Way Splice Connector |
Butt Splice Connector |
Short Description |
Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV |
#8 AWG Butt Splice Connector, Non-Insulated, 1.75 in L, 35 kV |
Special Features |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
|
for use with |
Copper Conductor |
Copper Conductor |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#6 AWG |
#6 AWG |
Maximum Voltage Rating |
35 kV |
35 kV |
package quantity |
50 CT;500 PK |
50 CT;500 PK |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed E9809;CSA Certified |
|
Brand |
Thomas & Betts |
COLOR-KEYED |
Manufacturers Part Number |
54505 |
54805 |
sub brand |
Color-Keyed |
Color-Keyed |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
SPLICE |
Splice Connector |
|
Weight |
0.01 lb/EA |
0.02 lb/EA |
|
Application |
Applications certified to 600 V and recommended up to 35 kV¥ |
Applications certified to 600 V and recommended up to 35 kV¥ |
standard |
UL E9809 |
UL E9809 |