Nacogdoches |
0 |
57 |
All Stores |
|
|
|
Vendor |
Nsi |
Color-Keyed |
Catalog Number |
SC8 |
54504 |
Manufacturer Number |
SC-8 |
54504 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00662381037008 |
00786210545042 |
Weight per package |
0.014 (lbs/each) |
0.015 (lbs/each) |
Description |
SC8 #8 Cu Butt Splice
Standardbarrel TINNEDCOPPERSPLICE8 Awg Standard Barrel Tinned Coppersplices Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
|
54504 #8 Butt Splice
Two-Way Splice Connector, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.02 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.29 (Each) |
$2.89 (Each) |
Carton/Reel |
$3.29 (1 Each) |
$144.69 (50 Each) |
Standard Packaging/Reel |
$329.47 (100 Each) |
$144.69 (50 Each) |
|
Material |
Copper |
Copper |
Number of Conductors |
2 |
2 |
Poles |
600 V |
- |
Terminal Type |
- |
Compression |
Voltage Rating |
600 V |
600 V |
|
Color |
Red |
Red |
Conductor Material |
- |
Copper |
Finish |
Tin Plated |
Tin-Plated |
Insulation Color |
- |
Red (Die Color) |
|
Overall Length |
- |
1 in |
Size |
L=.900 - OD=.270 - ID=.170 |
- |
|
Description |
#8 CU BUTT SPLICE |
#8 BUTT SPLICE |
extra long description |
NSI SC-8 CU CMP Splice Short 750 MC |
ABB 54504 2WAY SPLICE CONNECTOR No8 |
Features |
Standard Barrel Tinned Copper Splice for 8 AWG: Standard Barrel Tinned Copper Splices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 8 AWG, Tin Plated, Die Code 21, Die Color Code Red |
Long Description |
StandardBarrel TinnedCopperSplice8 AWG Standard Barrel Tinned CopperSplices is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed. |
Two-Way Splice Connector, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.02 lb/EA |
Product Type |
Cu CMP Splice Short 750 MCM |
Two-Way Splice Connector |
Short Description |
- |
Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV |
Special Features |
# 8 AWG (STR) - CU Splice |
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost |
|
for use with |
- |
Copper Conductor |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
#8 AWG |
Maximum Voltage Rating |
- |
35 kV |
package quantity |
- |
50 CT;500 PK |
Standards Met |
- |
UL Listed E9809;CSA Certified |
Warranty |
1 YEAR |
- |
|
Brand |
NSi |
Thomas & Betts |
Manufacturers Part Number |
SC-8 |
54504 |
sub brand |
- |
Color-Keyed |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Short Barrel - CU Splice |
SPLICE |
|
|
Application |
Terminate, Splice, Tap Power Connectors |
Applications certified to 600 V and recommended up to 35 kV¥ |
environmental conditions |
90 C |
- |
standard |
UL486A/B, UL467 (8 AWG -3/0 AWG) |
UL E9809 |
Temperature Rating |
90 C |