Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54170 |
LCA4012X |
Manufacturer Number |
54170 |
LCA4/0-12-X |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541709 |
00074983900411 |
Weight per package |
0.11 (lbs/each) |
1 (lbs/each) |
Description |
54170 4/0 Cu STD BRL 1H 1/2" Bolt
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 4/0 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Purple, Die Code 54
|
LCA4012X 4/0AWG 1HOLE Lug
Standard Barrel Lug, #4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Code) Insulation Color, +90 °C Operating Temperature, 2.68 In Overall Length, 35 KV, 1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.99 (Each) |
$5.24 (Each) |
Carton/Reel |
$109.88 (10 Each) |
$52.41 (10 Each) |
Standard Packaging/Reel |
$109.88 (10 Each) |
$104.82 (20 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Voltage Rating |
35 kV |
- |
|
Color |
Purple |
Purple |
Conductor Material |
- |
Copper |
Insulation Color |
- |
Purple (Code) |
|
Overall Length |
- |
2.68 in |
Size |
- |
4/0 AWG Code |
|
Description |
4/0 CU STD BRL 1H 1/2" BOLT |
4/0AWG 1HOLE LUG |
extra long description |
ABB 54170 4/0 CU STD BRL. 1 HOLE.5 |
PAN LCA4/0-12-X Pan-Lug™ LCA4/0-12- |
Long Description |
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 4/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Color Code Purple, Die Code 54 |
Standard Barrel Lug, #4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Code) Insulation Color, +90 °C Operating Temperature, 2.68 in Overall Length, 35 kV, 1 lb/EA |
Product Type |
4/0 Cu STD BRL. 1 Hole.5 Inch Bolt |
Pan-Lug™ LCA4/0-12-X Comp. Lug, 4/0, Tin PLT Copper, STRT, O |
Short Description |
- |
Standard Barrel Lug, Non-Insulated, 2.68 in L, 35 kV |
Special Features |
- |
Tin-Plated to Inhibit Corrosion |
|
Cable Size |
4/0 AWG |
- |
For Stud Size |
- |
1/2 in |
for use with |
- |
Stranded Copper Conductors |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
#4/0 AWG |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
- |
35 kV |
media |
- |
Yes |
Number of Holes |
1 |
1 |
package quantity |
- |
10 PK |
Standards Met |
- |
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed;Meets NEBS Level 3 |
Stud Size |
1/2 in |
1/2 |
|
Brand |
COLOR-KEYED |
Panduit Corporation |
Manufacturers Part Number |
54170 |
LCA4012X |
sub brand |
- |
Type LCA |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Compression Lug |
|
|
Mounting |
- |
1-1/4 |
standard |
UL E9809 |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |