Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54165TB |
LCA3012X |
Manufacturer Number |
54165-TB |
LCA3/0-12-X |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541655 |
00074983900367 |
Weight per package |
0.08 (lbs/each) |
1 (lbs/each) |
Description |
54165TB 3/0AWG Org 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 3/0 Awg, 1/2 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Orange
|
LCA3012X 3/0AWG 1HOLE Lug
The LCA3/0-12-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.26 (Each) |
$5.19 (Each) |
Carton/Reel |
$82.56 (10 Each) |
$51.88 (10 Each) |
Standard Packaging/Reel |
$82.56 (10 Each) |
$103.77 (20 Each) |
|
insulation |
None |
- |
Material |
Copper |
Tin-Plated Copper |
Voltage Rating |
35 kV |
- |
|
|
|
Description |
3/0AWG ORG 1H COP LUG |
3/0AWG 1HOLE LUG |
extra long description |
ABB 54165-TB 3/0 CU STD. BRL. 1 HOL |
PAN LCA3/0-12-X Pan-Lug™ LCA3/0-12- |
Long Description |
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size 3/0 AWG, 1/2 Inch Bolt Size, Tin Plated, Die Code 50, Die Color Code Orange |
The LCA3/0-12-X Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C. |
Product Type |
3/0 Cu STD. BRL. 1 Hole 1/2 In Bolt |
Pan-Lug™ LCA3/0-12-X Comp. Lug, 3/0, Tin PLT Copper, STRT, O |
Special Features |
- |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
|
Cable Size |
3/0 AWG |
- |
media |
- |
Yes |
Number of Holes |
1 |
1 |
Stud Size |
1/2 in |
1/2 |
|
Brand |
COLOR-KEYED |
PANDUIT |
Manufacturers Part Number |
54165-TB |
LCA3/0-12-X |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Compression Lug |
|
Mounting |
- |
1-3/16 |
standard |
UL E9809 |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |