Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Color-Keyed |
Catalog Number |
LCA2012X |
54160 |
Manufacturer Number |
LCA2/0-12-X |
54160 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00074983900312 |
00786210541600 |
Weight per package |
1 (lbs/each) |
0.073 (lbs/each) |
Description |
LCA2012X 2/0AWG 1HOLE Lug
Standard Barrel Lug, #2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Code) Insulation Color, +90 °C Operating Temperature, 2.39 In Overall Length, 35 KV, 1 LB/Ea
|
54160 2/0AWG BLK 1H Cop Lug
Standard Barrel Single Hole Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.25 In Overall Length, Tongue Terminal, 35 KV, 0.073 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.08 (Each) |
$9.72 (Each) |
Carton/Reel |
$40.84 (10 Each) |
$97.15 (10 Each) |
Standard Packaging/Reel |
$163.34 (40 Each) |
$97.15 (10 Each) |
|
insulation |
- |
None |
Material |
Copper |
Copper |
Terminal Type |
- |
Tongue |
Voltage Rating |
- |
35 kV |
|
Color |
Black |
Black |
Conductor Material |
Copper |
Copper |
Insulation Color |
Black (Code) |
Black (Die Color) |
|
Overall Length |
2.39 in |
2.25 in |
Size |
2/0 AWG Code |
- |
|
Description |
2/0AWG 1HOLE LUG |
2/0AWG BLK 1H COP LUG |
extra long description |
PAN LCA2/0-12-X Pan-Lug™ LCA2/0-12- |
ABB 54160 2/0 CU STD BRL. 1 HOLE.5 |
Features |
- |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
Long Description |
Standard Barrel Lug, #2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Code) Insulation Color, +90 °C Operating Temperature, 2.39 in Overall Length, 35 kV, 1 lb/EA |
Standard Barrel Single Hole Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.25 in Overall Length, Tongue Terminal, 35 kV, 0.073 lb/EA |
Product Type |
Pan-Lug™ LCA2/0-12-X Comp. Lug, 2/0, Tin PLT Copper, STRT, O |
2/0 Cu STD BRL. 1 Hole.5 Inch Bolt |
Short Description |
Standard Barrel Lug, Non-Insulated, 2.39 in L, 35 kV |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.25 in L, 35 kV |
Special Features |
Tin-Plated to Inhibit Corrosion |
Standard Barrel;High Conductivity |
|
Cable Size |
- |
2/0 AWG |
For Stud Size |
1/2 in |
0.5 in |
for use with |
Stranded Copper Conductors |
Copper Conductor |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#2/0 AWG |
2/0 AWG |
Maximum Operating Temperature |
+90 °C |
- |
Maximum Voltage Rating |
35 kV |
35 kV |
media |
Yes |
- |
Number of Holes |
1 |
1 |
package quantity |
10 PK |
10 CT;100 PK |
Standards Met |
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed;Meets NEBS Level 3 |
UL Listed E9809;CSA Certified |
Stud Size |
1/2 |
1/2 in |
|
Brand |
Panduit Corporation |
Thomas & Betts |
Manufacturers Part Number |
LCA2012X |
54160 |
sub brand |
Type LCA |
Color-Keyed |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Compression Lug |
Standard Barrel |
|
Weight |
1 lb/EA |
0.073 lb/EA |
|
Mounting |
1-1/16 |
- |
standard |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |
UL E9809 |