Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Burndy |
Catalog Number |
54143TB |
YA2CL4B0X |
Manufacturer Number |
54143-TB |
YA2CL4BOX |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541433 |
00781810552001 |
Weight per package |
0.125 (lbs/each) |
0.04 (lbs/each) |
Description |
54143TB #2 Lug 3/8 Bolt
Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.65 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
|
YA2CL4B0X 2AWG Cop 1H Lug
2 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, Ul/Csa 90 Up to 35KV, Brown Color Code, 10 Die Index.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.48 (Each) |
$15.23 (Each) |
Carton/Reel |
$112.01 (25 Each) |
$15.23 (1 Each) |
Standard Packaging/Reel |
$112.01 (25 Each) |
$15.23 (1 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
35 |
|
Color |
Brown |
- |
Color Code |
- |
BROWN |
Conductor Material |
Copper |
- |
Insulation Color |
Brown (Die Color) |
- |
|
|
Description |
#2 LUG 3/8 BOLT |
2AWG COP 1H LUG |
extra long description |
ABB 54143-TB No2 CU STD BRL 1 HOLE |
BUR YA2CL4BOX 2STR CU 1-HOLE SHORT |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.65 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA |
2 AWG CU, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal Chamfer, Tin Plated, UL/CSA 90 Up to 35kV, BROWN Color Code, 10 Die Index. |
Product Type |
Standard Barrel Single Hole Compression Lug |
2STR Cu 1-Hole Short 3/8 |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.65 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 10, Finish: Electro-Tin Plated, Wire Strip Length: 15/16 IN, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Package: Box, Color Code: Brown, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W2CVT, W2CRT, X2CRT Die, (1), Hydraulic: BCT500HS, Y500CTHS Tool, W2CVT, W2CRT, X2CRT Die, (1), Y35, Y39, Y750, PAT750 Tool, U2CRT Die, (1), Y46 Tool, U2CRT Die With PUADP-1 |
|
Cable Size |
2 AWG |
- |
Die Index |
- |
10 |
For Stud Size |
3/8 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#2 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
- |
package quantity |
25 CT;250 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
3/8 in |
- |
|
Brand |
Thomas & Betts |
BURNDY |
Manufacturers Part Number |
54143-TB |
YA2CL4BOX |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Standard Barrel, Tin Plated |
|
|
Application |
- |
Wire Termination |
standard |
UL E9809 |
UL 486A-486B |