Nacogdoches |
3 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54130 |
LCA814L |
Manufacturer Number |
54130 |
LCA8-14-L |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541303 |
00074983900015 |
Weight per package |
0.015 (lbs/each) |
1 (lbs/each) |
Description |
54130 #8 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 1.20 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
|
LCA814L 8AWG 1HOLE Lug
Standard Barrel Lug, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red (Code) Insulation Color, +90 °C Operating Temperature, 1.34 In Overall Length, 35 KV, 1 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.30 (Each) |
$1.14 (Each) |
Carton/Reel |
$115.05 (50 Each) |
$57.00 (50 Each) |
Standard Packaging/Reel |
$115.05 (50 Each) |
$57.00 (50 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
- |
|
Color |
Red |
Red |
Conductor Material |
Copper |
Copper |
Insulation Color |
Red (Die Color) |
Red (Code) |
|
Overall Length |
1.20 in |
1.34 in |
Size |
- |
#8 AWG Code |
|
Description |
#8 1H COMP LUG |
8AWG 1HOLE LUG |
extra long description |
ABB 54130 No8 CU STD BRL 1 HOLE 1/4 |
PAN LCA8-14-L Pan-Lug™ LCA8-14-L Co |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 1.20 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA |
Standard Barrel Lug, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Red (Code) Insulation Color, +90 °C Operating Temperature, 1.34 in Overall Length, 35 kV, 1 lb/EA |
Product Type |
Standard Barrel Single Hole Compression Lug |
Pan-Lug™ LCA8-14-L Comp. Lug, Tin PLT Copper, STRT, One 1/4" |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.20 in L, 35 kV |
Standard Barrel Lug, Non-Insulated, 1.34 in L, 35 kV |
Special Features |
Standard Barrel;High Conductivity |
Tin-Plated to Inhibit Corrosion |
|
Cable Size |
8 AWG |
- |
For Stud Size |
1/4 in |
1/4 in |
for use with |
Copper Conductor |
Stranded Copper Conductors |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
#8 AWG |
#8 AWG |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
35 kV |
35 kV |
media |
- |
Yes |
Number of Holes |
1 |
1 |
package quantity |
10 CT;100 PK |
50 PK |
Standards Met |
UL Listed E9809;CSA Certified |
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed;Meets NEBS Level 3 |
Stud Size |
1/4 in |
1/4 |
|
Brand |
Thomas & Betts |
Panduit Corporation |
Manufacturers Part Number |
54130 |
LCA814L |
sub brand |
Color-Keyed |
Type LCA |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Compression Lug |
|
Weight |
0.02 lb/EA |
1 lb/EA |
|
Mounting |
- |
5/8 |
standard |
UL E9809 |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |