Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Panduit |
Color-Keyed |
Catalog Number |
LCA500126 |
54118 |
Manufacturer Number |
LCA500-12-6 |
54118 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00074983900640 |
00786210541181 |
Weight per package |
1 (lbs/each) |
0.375 (lbs/each) |
Description |
LCA500126 500MCM 1HOLE Lug
The LCA500-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
|
54118 500MCM 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 500 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 3.30 In Overall Length, Tongue Terminal, 35 KV, 0.38 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.02 (Each) |
$18.15 (Each) |
Carton/Reel |
$60.11 (6 Each) |
$108.92 (6 Each) |
Standard Packaging/Reel |
$120.22 (12 Each) |
$108.92 (6 Each) |
|
insulation |
- |
None |
Material |
Tin-Plated Copper |
Copper |
Terminal Type |
- |
Tongue |
Voltage Rating |
- |
35 kV |
|
Color |
Brown |
Brown |
Conductor Material |
- |
Copper |
Insulation Color |
- |
Brown (Die Color) |
|
Overall Length |
- |
3.30 in |
Size |
500 kcmil Code |
- |
|
Description |
500MCM 1HOLE LUG |
500MCM 1H COMP LUG |
extra long description |
PAN LCA500-12-6 Pan-Lug™ LCA500-12- |
ABB 54118 500 CU STD. BRL. 1 HOLE 1 |
Features |
- |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
Long Description |
The LCA500-12-6 Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C. |
Standard Barrel Single Hole Compression Lug, 500 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 3.30 in Overall Length, Tongue Terminal, 35 kV, 0.38 lb/EA |
Product Type |
Pan-Lug™ LCA500-12-6 Comp. Lug, 500, Tin PLT Copper, STRT, O |
Standard Barrel Single Hole Compression Lug |
Short Description |
- |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 3.30 in L, 35 kV |
Special Features |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
Standard Barrel;High Conductivity |
|
Cable Size |
- |
500 kcmil |
For Stud Size |
- |
0.5 in |
for use with |
- |
Copper Conductor |
Insulated/Non-Insulated |
- |
Non-Insulated |
Maximum Conductor Size |
- |
500 kcmil |
Maximum Voltage Rating |
- |
35 kV |
media |
Yes |
- |
Number of Holes |
1 |
1 |
package quantity |
- |
1 CT;60 Pk |
Standards Met |
- |
UL Listed E9809;CSA Certified |
Stud Size |
1/2 |
1/2 in |
|
Brand |
PANDUIT |
Thomas & Betts |
Manufacturers Part Number |
LCA500-12-6 |
54118 |
sub brand |
- |
Color-Keyed |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Compression Lug |
Standard Barrel |
|
|
Mounting |
1-13/16 |
- |
standard |
UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13 |
UL E9809 |