Item Comparison: L50048, 54118

Item

L50048 - 500MCM 1-Hole Long Barrel Compression Lug 1/2" Bol - Nsi

L50048
500MCM 1-Hole Long Barrel Compression Lug 1/2" Bol

$32.33 Each

$193.98 (6 Each)

QTY:
Each
Add
54118 - 500MCM 1H Comp Lug - Color-Keyed

54118
500MCM 1H Comp Lug

$18.1531 Each

$108.92 (6 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 71 417
Vendor Nsi Color-Keyed
Catalog Number L50048 54118
Manufacturer Number L50048 54118
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00662381034175 00786210541181
Weight per package 0.5 (lbs/each) 0.375 (lbs/each)
Description L50048 500MCM 1-Hole Long Barrel Compression Lug 1/2" Bol
1 Hole Long Barrel Copper Compression Lug 500 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs Are Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Low Contact Resistance. Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed and to Cable Manufacturer Instructions. Temperature Rating 90 Degrees C. .
54118 500MCM 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 500 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 3.30 In Overall Length, Tongue Terminal, 35 KV, 0.38 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $32.33 (Each) $18.15 (Each)
Carton/Reel $193.98 (6 Each) $108.92 (6 Each)
Standard Packaging/Reel $193.98 (6 Each) $108.92 (6 Each)
insulation - None
Material Copper Copper
Terminal Type - Tongue
Voltage Rating 600 V 35 kV
Color Brown Brown
Conductor Material - Copper
Finish Tin Plated -
Insulation Color - Brown (Die Color)
Overall Length - 3.30 in
Size L=4.13 - W=1.53 - OD=1.06 - ID=.835 -
Description 500MCM 1-HOLE LONG BARREL COMPRESSION LUG 1/2" BOL 500MCM 1H COMP LUG
extra long description NSI L50048 CU CMP Lug Long 500 MCM ABB 54118 500 CU STD. BRL. 1 HOLE 1
Features 1 Hole Long Barrel Copper Compression Lug 500 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Long Description 1 Hole Long Barrel Copper Compression Lug 500 MCM - 1/2" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. . Standard Barrel Single Hole Compression Lug, 500 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 3.30 in Overall Length, Tongue Terminal, 35 kV, 0.38 lb/EA
Product Type Cu CMP Lug Long 500 MCM 1/2 Bolt Size Standard Barrel Single Hole Compression Lug
Short Description - Standard Barrel Single Hole Compression Lug, Non-Insulated, 3.30 in L, 35 kV
Special Features 500 MCM (STR) - 1/2 Mounting Hole Standard Barrel;High Conductivity
Cable Size 500 MCM (STR) 500 kcmil
For Stud Size - 0.5 in
for use with - Copper Conductor
Insulated/Non-Insulated - Non-Insulated
Maximum Conductor Size - 500 kcmil
Maximum Voltage Rating - 35 kV
Number of Holes 1 1
package quantity - 1 CT;60 Pk
Standards Met - UL Listed E9809;CSA Certified
Stud Size 1/2 1/2 in
Warranty 1 YEAR -
Brand NSi Thomas & Betts
Manufacturers Part Number L50048 54118
sub brand - Color-Keyed
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Long Barrel - One Hole Standard Barrel
Weight - 0.38 lb/EA
Application Terminate, Splice, Tap Power Connectors -
environmental conditions 90 C -
Mounting 1/2 Mounting Hole -
standard UL486A/B UL E9809
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat