Item Comparison: 54115, YA312N

Item

54115 - 350 1H Comp Lug - Color-Keyed

54115
350 1H Comp Lug

$13.2708 Each

$132.71 (10 Each)

QTY:
Each
Add
YA312N - 350 Cu 2H Long 1/2 - Burndy

YA312N
350 Cu 2H Long 1/2

$61.01 Each

$610.10 (10 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 617 122
Vendor Color-Keyed Burndy
Catalog Number 54115 YA312N
Manufacturer Number 54115 YA312N
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210541150 00781810505205
Weight per package 0.21 (lbs/each) 0.37 (lbs/each)
Description 54115 350 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 350 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 2.85 In Overall Length, Tongue Terminal, 35 KV, 0.21 LB/Ea
YA312N 350 Cu 2H Long 1/2
350 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Red Color Code, 18 or 324 Die Index.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $13.27 (Each) $61.01 (Each)
Carton/Reel $132.71 (10 Each) $61.01 (1 Each)
Standard Packaging/Reel $132.71 (10 Each) $610.10 (10 Each)
insulation None -
Material Copper Copper
Terminal Type Tongue -
Voltage Rating 35 kV 35
Color Red -
Color Code - RED
Conductor Material Copper -
Insulation Color Red (Die Color) -
Overall Length 2.85 in -
Description 350 1H COMP LUG 350 CU 2H LONG 1/2
extra long description ABB 54115 350 CU STD. BRL. 1 HOLE 1 BUR YA312N 350 CU 2-HOLE LONG 1/2
Features Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. -
Long Description Standard Barrel Single Hole Compression Lug, 350 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 2.85 in Overall Length, Tongue Terminal, 35 kV, 0.21 lb/EA 350 kcmil CU, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV, Red Color Code, 18 or 324 Die Index.
Product Type Standard Barrel Single Hole Compression Lug 350 Cu 2-Hole Long 1/2
Short Description Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.85 in L, 35 kV -
Special Features Standard Barrel;High Conductivity Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Wire Strip Length: 2-1/16 IN, Temperature Rating: 90 DEG C, Finish: Electro-Tin Plated, Die Index: 18, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W31VT Die, (4), Hydraulic: BCT500HS, Y500CTHS Tool, W31VT, W31RT Die, (4), Y35, Y39, Y750, PAT750 Tool, U31RT, U29ART Die, (4), Y46 Tool, U31RT, U29ART Die With PUADP-1 Adapter, (4), Color Code: Red, Diele
Cable Size 350 kcmil -
Die Index - 18
For Stud Size 0.5 in -
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 350 kcmil -
Maximum Voltage Rating 35 kV -
Number of Holes 1 -
package quantity 10 CT;100 PK -
Standards Met UL Listed E9809;CSA Certified -
Stud Size 1/2 in -
Brand Thomas & Betts BURNDY
Manufacturers Part Number 54115 YA312N
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel Long Barrel, Tin Plated
Weight 0.21 lb/EA -
Application - Wire Termination
standard UL E9809 UL 486A-486B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat