Item Comparison: 54113, GL25048

Item

54113 - 250 1H Comp Lug - Color-Keyed

54113
250 1H Comp Lug

$10.4701 Each

$104.70 (10 Each)

QTY:
Each
Add
GL25048 - 250MCM 1-Hole Compression Lug 1/2" Bolt - Nsi

GL25048
250MCM 1-Hole Compression Lug 1/2" Bolt

$13.2884 Each

$332.21 (25 Each)

QTY:
Each
Add
Nacogdoches 21 0
All Stores 1,328 148
Vendor Color-Keyed Nsi
Catalog Number 54113 GL25048
Manufacturer Number 54113 GL25048
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210541136 00662381036148
Weight per package 0.125 (lbs/each) 0.13 (lbs/each)
Description 54113 250 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Yellow (Die Color) Insulation Color, 2.60 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
GL25048 250MCM 1-Hole Compression Lug 1/2" Bolt
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 250 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs With Peep Hole Is A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.47 (Each) $13.29 (Each)
Carton/Reel $104.70 (10 Each) $13.29 (1 Each)
Standard Packaging/Reel $104.70 (10 Each) $332.21 (25 Each)
insulation None -
Material Copper Copper
Terminal Type Tongue -
Voltage Rating 35 kV 600 V
Color Yellow Yellow
Conductor Material Copper -
Finish - Tin Plated
Insulation Color Yellow (Die Color) -
Overall Length 2.60 in -
Size - L=2.48 - W=1.09 - OD=.750 - ID=.590
Description 250 1H COMP LUG 250MCM 1-HOLE COMPRESSION LUG 1/2" BOLT
extra long description ABB 54113 250 CU STD. BRL. 1 HOLE.5 NSI GL25048 CU CMP Lug Short 250 MC
Features Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. 1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 250 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description Standard Barrel Single Hole Compression Lug, 250 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Yellow (Die Color) Insulation Color, 2.60 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA 1 Hole Short Barrel Copper Compression Lug w/ Peep Hole 250 MCM - 1/2" Bolt Short Barrel Copper Compression Lugs with Peep Hole is a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type Standard Barrel Single Hole Compression Lug Cu CMP Lug Short 250 MCM 1/2 Bolt Size
Short Description Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.60 in L, 35 kV -
Special Features Standard Barrel;High Conductivity 250 MCM (STR) - 1/2 Mounting Hole
Cable Size 250 kcmil 250 MCM (STR)
For Stud Size 0.5 in -
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 250 kcmil -
Maximum Voltage Rating 35 kV -
Number of Holes 1 1
package quantity 10 CT;100 PK -
Standards Met UL Listed E9809;CSA Certified -
Stud Size 1/2 in 1/2
Warranty - 1 YEAR
Brand Thomas & Betts NSi
Manufacturers Part Number 54113 GL25048
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel Short Barrel - One Hole
Weight 0.13 lb/EA -
Application - Terminate, Splice, Tap Power Connectors
environmental conditions - 90 C
Mounting - 1/2 Mounting Hole
standard UL E9809 UL486A/B
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat