Item Comparison: 54113, CSWS25012

Item

54113 - 250 1H Comp Lug - Color-Keyed

54113
250 1H Comp Lug

$10.4701 Each

$104.70 (10 Each)

QTY:
Each
Add
CSWS25012 - Cu Crimp Lug 250MCM - Ilsco

CSWS25012
Cu Crimp Lug 250MCM

$39.8754 Each

$39.88 (1 Each)

QTY:
Each
Add
Nacogdoches 21 0
All Stores 1,311 0
Vendor Color-Keyed Ilsco
Catalog Number 54113 CSWS25012
Manufacturer Number 54113 CSWS-250-12
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Large Terminals & Connectors
UNSPSC 39121405 - Cable or wire lug 39121448 - Wire or cable compression connector
UPC/EAN/GTIN 00786210541136 00783669640779
Weight per package 0.125 (lbs/each) 0.139 L
Description 54113 250 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 250 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Yellow (Die Color) Insulation Color, 2.60 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
CSWS25012 Cu Crimp Lug 250MCM
Surecrimp Copper Compression Lug, Conductor Size 250, 1 Hole, 1/2IN Bolt Size, Standard Barrel, Sight Window, Tin Plated, Ul, Csa
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $10.47 (Each) $39.88 (Each)
Carton/Reel $104.70 (10 Each) $39.88 (1 Each)
Standard Packaging/Reel $104.70 (10 Each) $39.88 (1 Each)
insulation None -
Material Copper -
Terminal Type Tongue -
Voltage Rating 35 kV -
Color Yellow -
Conductor Material Copper -
Insulation Color Yellow (Die Color) -
Overall Length 2.60 in -
Description 250 1H COMP LUG CU CRIMP LUG 250MCM
extra long description ABB 54113 250 CU STD. BRL. 1 HOLE.5 ILSCO CSWS-250-12 CU CMP 250 kcmil
Features Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. -
Long Description Standard Barrel Single Hole Compression Lug, 250 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Yellow (Die Color) Insulation Color, 2.60 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA Surecrimp Copper Compression Lug, Conductor Size 250, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Product Type Standard Barrel Single Hole Compression Lug Cu CMP 250 Kcmil 9/16 T Ul Csa Short Ba
Short Description Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.60 in L, 35 kV -
Special Features Standard Barrel;High Conductivity -
Cable Size 250 kcmil -
For Stud Size 0.5 in -
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 250 kcmil -
Maximum Voltage Rating 35 kV -
Number of Holes 1 -
package quantity 10 CT;100 PK -
Standards Met UL Listed E9809;CSA Certified -
Stud Size 1/2 in -
Brand Thomas & Betts Ilsco Corporation
Manufacturers Part Number 54113 CSWS-250-12
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices -
Type Standard Barrel -
Weight 0.13 lb/EA -
standard UL E9809 -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat