Item Comparison: 54112, LCA4038X

Item

54112 - 4/0 1H Comp Lug - Color-Keyed

54112
4/0 1H Comp Lug

$9.1478 Each

$91.48 (10 Each)

QTY:
Each
Add
LCA4038X - 4/0AWG 1HOLE Lug - Panduit

LCA4038X
4/0AWG 1HOLE Lug

$7.9559 Each

$159.12 (20 Each)

QTY:
Each
Add
Nacogdoches 55 0
All Stores 3,249 1
Vendor Color-Keyed Panduit
Catalog Number 54112 LCA4038X
Manufacturer Number 54112 LCA4/0-38-X
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210541129 00074983900404
Weight per package 0.095 (lbs/each) 0.123 (lbs/each)
Description 54112 4/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 4/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2.18 In Overall Length, Tongue Terminal, 35 KV, 0.1 LB/Ea
LCA4038X 4/0AWG 1HOLE Lug
Lug, 0.123 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $9.15 (Each) $7.96 (Each)
Carton/Reel $91.48 (10 Each) $7.96 (1 Each)
Standard Packaging/Reel $91.48 (10 Each) $159.12 (20 Each)
insulation None -
Material Copper Copper
Terminal Type Tongue -
Voltage Rating 35 kV -
Color Purple Purple
Conductor Material Copper -
Insulation Color Purple (Die Color) -
Overall Length 2.18 in -
Size - 4/0 AWG Code
Description 4/0 1H COMP LUG 4/0AWG 1HOLE LUG
extra long description ABB 54112 4/0 CU STD. BRL. 1 HOLE 3 PAN LCA4/0-38-X Pan-Lug™ LCA4/0-38-
Features Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. -
Long Description Standard Barrel Single Hole Compression Lug, 4/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Purple (Die Color) Insulation Color, 2.18 in Overall Length, Tongue Terminal, 35 kV, 0.1 lb/EA Lug, 0.123 lb
Product Type Standard Barrel Single Hole Compression Lug Pan-Lug™ LCA4/0-38-X Comp. Lug, 4/0, Tin PLT Copper, STRT, O
Short Description Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.18 in L, 35 kV Lug, 1 Hole, #4/0 AWG
Special Features Standard Barrel;High Conductivity Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Cable Size 4/0 AWG -
For Stud Size 3/8 in -
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 4/0 AWG -
Maximum Voltage Rating 35 kV -
media - Yes
Number of Holes 1 1
package quantity 10 CT;100 PK 1 ct
Standards Met UL Listed E9809;CSA Certified -
Stud Size 3/8 in 3/8
Brand Thomas & Betts PANDUIT
Manufacturers Part Number 54112 LCA4/0-38-X
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel Compression Lug
Weight 0.1 lb/EA 0.123 lb
Mounting - 1-1/4
standard UL E9809 UL listed to 486A-486B File #E52164 and CSA certified C22.2 No. 65-13
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat