Item Comparison: 54111, LCAS3038X

Item

54111 - 3/0 1H Comp Lug - Color-Keyed

54111
3/0 1H Comp Lug

$8.3351 Each

$83.35 (10 Each)

QTY:
Each
Add
LCAS3038X - 3/0AWG 1HOLE Lug - Panduit

LCAS3038X
3/0AWG 1HOLE Lug

$4.3807 Each

$4.38 (1 Each)

QTY:
Each
Add
Nacogdoches 48 0
All Stores 1,541 5
Vendor Color-Keyed Panduit
Catalog Number 54111 LCAS3038X
Manufacturer Number 54111 LCAS3/0-38-X
Category Solderless Connectors - Large Terminals & Connectors Enhanced Commodity Codes - Tools & Testers
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210541112 00074983225071
Weight per package 0.065 (lbs/each) 1 (lbs/each)
Description 54111 3/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 2.03 In Overall Length, Tongue Terminal, 35 KV, 0.07 LB/Ea
LCAS3038X 3/0AWG 1HOLE Lug
One-Hole, Short Barrel With Window Lug, 3/0 Awg Wire, 3/8 Stud Hole.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $8.34 (Each) $4.38 (Each)
Carton/Reel $83.35 (10 Each) $43.81 (10 Each)
Standard Packaging/Reel $83.35 (10 Each) $4.38 (1 Each)
insulation None -
Material Copper Tin-Plated Copper
Terminal Type Tongue -
Voltage Rating 35,000 -
Color Orange Orange
Conductor Material Copper -
Insulation Color Orange (Die Color) -
Overall Length 2.03 in -
Size - 3/0 AWG Code
Description 3/0 1H COMP LUG 3/0AWG 1HOLE LUG
extra long description ABB 54111 3/0 CU STD. BRL. 1 HOLE 3 PAN LCAS3/0-38-X CuLug,3/0AWG,Short
Features Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. -
Long Description Standard Barrel Single Hole Compression Lug, 3/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 2.03 in Overall Length, Tongue Terminal, 35 kV, 0.07 lb/EA One-hole, short barrel with window lug, 3/0 AWG wire, 3/8 stud hole.
Product Type 3/0 Cu STD. BRL. 1 Hole 3/8 In Bolt Culug, 3/0AWG, Short, 3/8studpkg10
Short Description Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.03 in L, 35 kV -
Special Features Standard Barrel;High Conductivity Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V
Cable Size 3/0 AWG -
For Stud Size 3/8 in -
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 3/0 AWG -
Maximum Voltage Rating 35 kV -
Number of Holes 1 1
package quantity 10 CT;100 PK -
Standards Met UL Listed E9809;CSA Certified -
Stud Size 0.375 42.95
Brand Thomas & Betts PANDUIT
Manufacturers Part Number 54111 LCAS3/0-38-X
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel Tin-Plated Copper Compression Connectors - Lugs
Status - Inactive
Weight 0.07 lb/EA -
Mounting - 42,954
standard UL E9809 C22.2 No. 65-13, 486A-486B File #E52164
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat