Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Burndy |
Catalog Number |
54111 |
YA27 |
Manufacturer Number |
54111 |
YA27 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541112 |
00781810503102 |
Weight per package |
0.065 (lbs/each) |
0.1 (lbs/each) |
Description |
54111 3/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 2.03 In Overall Length, Tongue Terminal, 35 KV, 0.07 LB/Ea
|
YA27 3/0 Cop 1H Lug
Compression Lug, 3/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Code) Insulation Color, 1 Conductor, +90 °C Operating Temperature, 3.06 In Overall Length, Compression Terminal, 35 KV
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.34 (Each) |
$28.71 (Each) |
Carton/Reel |
$83.35 (10 Each) |
$28.71 (1 Each) |
Standard Packaging/Reel |
$83.35 (10 Each) |
$287.10 (10 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Number of Conductors |
- |
1 |
Terminal Type |
Tongue |
Compression |
Voltage Rating |
35 kV |
35 |
|
Color |
Orange |
- |
Color Code |
- |
ORANGE |
Conductor Material |
Copper |
Copper |
Insulation Color |
Orange (Die Color) |
Orange (Code) |
|
Overall Length |
2.03 in |
3.06 in |
|
Description |
3/0 1H COMP LUG |
3/0 COP 1H LUG |
extra long description |
ABB 54111 3/0 CU STD. BRL. 1 HOLE 3 |
BUR YA27 3/0 CU 1-HOLE LONG 1/2 |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 14, Wire Strip Length: 1-9/16 IN, Finish: Electro-Tin Plated, Temperature Rating: 90 DEG C, Tongue Angle: Straight, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W27VT, W27RT Die, (4), X27RT Die, (6), Hydraulic: BCT500HS, Y500CTHS Tool, W27VT, W27RT Die, (4), X27RT Die, (6), Y35, Y39, Y750, PAT750 Tool, U27RT Die, (2), Y46 Tool, U27RT Die With PUADP-1 Adapter, (2), Color Cod |
Long Description |
Standard Barrel Single Hole Compression Lug, 3/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Die Color) Insulation Color, 2.03 in Overall Length, Tongue Terminal, 35 kV, 0.07 lb/EA |
Compression Lug, 3/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Orange (Code) Insulation Color, 1 conductor, +90 °C Operating Temperature, 3.06 in Overall Length, Compression Terminal, 35 kV |
Product Type |
3/0 Cu STD. BRL. 1 Hole 3/8 In Bolt |
Compression Lug |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 2.03 in L, 35 kV |
3/0 AWG Compression Lug, Non-Insulated, 3.06 in L, 35 kV |
Special Features |
Standard Barrel;High Conductivity |
Electro-Tin Plated |
|
Cable Size |
3/0 AWG |
- |
Die Index |
- |
14 |
For Stud Size |
3/8 in |
1/2 in |
for use with |
Copper Conductor |
Greater than 2000 Volts Consult Cable |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
3/0 AWG |
3/0 AWG |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
35 kV |
35 kV |
Number of Holes |
1 |
- |
package quantity |
10 CT;100 PK |
1 CT;10 PK |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed;CSA Certified |
Stud Size |
3/8 in |
- |
|
Brand |
Thomas & Betts |
Burndy LLC |
Manufacturers Part Number |
54111 |
YA27 |
sub brand |
Color-Keyed |
Burndy |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Long Barrel, Tin Plated |
|
|
Application |
- |
Wire Termination |
standard |
UL E9809 |
UL 486A-486B |