Nacogdoches |
20 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Color-Keyed |
Catalog Number |
54110 |
54910BE |
Manufacturer Number |
54110 |
54910BE |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541105 |
00786210898162 |
Weight per package |
0.069 (lbs/each) |
0.075 (lbs/each) |
Description |
54110 2/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 1.93 In Overall Length, Tongue Terminal, 35 KV, 0.07 LB/Ea
|
54910BE 2/0 Long Barrel Lug
Compression Lug, 2/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.28 In Overall Length, Tongue Terminal, 35 KV, 0.08 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$8.08 (Each) |
$10.15 (Each) |
Carton/Reel |
$80.77 (10 Each) |
$101.54 (10 Each) |
Standard Packaging/Reel |
$80.77 (10 Each) |
$101.54 (10 Each) |
|
insulation |
None |
None |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
Tongue |
Voltage Rating |
35 kV |
35 kV |
|
Color |
Black |
Black |
Conductor Material |
Copper |
Copper |
Insulation Color |
Black (Die Color) |
Black (Die Color) |
|
Overall Length |
1.93 in |
2.28 in |
|
Description |
2/0 1H COMP LUG |
2/0 LONG BARREL LUG |
extra long description |
ABB 54110 2/0 CU STD BRL 1 HOLE 3/8 |
ABB 54910BE 1 HOLE LONG BARREL 3/8 |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
Two-Hole Lugs — Long Barrel 600V to 35KV (continued) |
Long Description |
Standard Barrel Single Hole Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 1.93 in Overall Length, Tongue Terminal, 35 kV, 0.07 lb/EA |
Compression Lug, 2/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Black (Die Color) Insulation Color, 2.28 in Overall Length, Tongue Terminal, 35 kV, 0.08 lb/EA |
Product Type |
Standard Barrel Single Hole Compression Lug |
1 Hole Long Barrel 3/8 Hole 2/0 |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.93 in L, 35 kV |
2/0 AWG Compression Lug, Non-Insulated, 2.28 in L, 35 kV |
Special Features |
Standard Barrel;High Conductivity |
Long Barrel;High Conductivity |
|
Cable Size |
2/0 AWG |
2/0 AWG |
For Stud Size |
3/8 in |
3/8 in |
for use with |
Copper Conductor |
Copper Conductor |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
2/0 AWG |
2/0 AWG |
Maximum Voltage Rating |
35 kV |
35 kV |
Number of Holes |
1 |
1 |
package quantity |
10 CT;100 PK |
10 CT;100 PK |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed E9809;CSA Certified |
Stud Size |
3/8 in |
3/8 in |
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
54110 |
54910BE |
sub brand |
Color-Keyed |
Color-Keyed |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Long Barrel |
|
Weight |
0.07 lb/EA |
0.08 lb/EA |
|
standard |
UL E9809 |
UL E9809 |