Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54109 |
LCA1038X |
Manufacturer Number |
54109 |
LCA1/0-38-X |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541099 |
00074983900268 |
Weight per package |
0.055 (lbs/each) |
0.018 (lbs/each) |
Description |
54109 1/0 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 1.88 In Overall Length, Tongue Terminal, 35 KV, 0.06 LB/Ea
|
LCA1038X 1/0AWG 3/8"STD 1H CMP Lug
The LCA1/0-38-X Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Has Color-Coded Barrels Marked With Panduit and Specified Competitor Die Index Numbers For Proper Crimp Die Selection. An Inspection Window Aids to Visually Assure Full Conductor Insertion, and The Tin-Plate Material Helps to Inhibit Corrosion. Ul Listed and Csa Certified to 35 KV and Temperature Rated to 90°C.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.91 (Each) |
$5.08 (Each) |
Carton/Reel |
$69.15 (10 Each) |
$5.08 (1 Each) |
Standard Packaging/Reel |
$69.15 (10 Each) |
$203.20 (40 Each) |
|
insulation |
None |
- |
Material |
Copper |
Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
- |
|
Color |
Pink |
- |
Conductor Material |
Copper |
- |
Insulation Color |
Pink (Die Color) |
- |
|
Overall Length |
1.88 in |
- |
Size |
- |
1/0 AWG Code |
|
Description |
1/0 1H COMP LUG |
1/0AWG 3/8"STD 1H CMP LUG |
extra long description |
ABB 54109 1/0 CU STD BRL. 1 HOLE 3/ |
PAN LCA1/0-38-X Pan-Lug™ LCA1/0-38- |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Pink (Die Color) Insulation Color, 1.88 in Overall Length, Tongue Terminal, 35 kV, 0.06 lb/EA |
The LCA1/0-38-X Tin-Plated Copper Compression Lug, one-hole, standard barrel, has color-coded barrels marked with Panduit and specified competitor die index numbers for proper crimp die selection. An inspection window aids to visually assure full conductor insertion, and the tin-plate material helps to inhibit corrosion. UL Listed and CSA Certified to 35 KV and temperature rated to 90°C. |
Product Type |
1/0 Cu STD BRL. 1 Hole 3/8 In Bolt |
Pan-Lug™ LCA1/0-38-X Comp. Lug, 1/0, Tin PLT Copper, STRT, O |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.88 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
|
Cable Size |
1/0 AWG |
- |
For Stud Size |
3/8 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
1/0 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
media |
- |
Yes |
Number of Holes |
1 |
1 |
package quantity |
10 CT;100 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
3/8 in |
- |
|
Brand |
Thomas & Betts |
PANDUIT |
Manufacturers Part Number |
54109 |
LCA1/0-38-X |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |