Item Comparison: 54108, GL114

Item

54108 - #1 1H Comp Lug - Color-Keyed

54108
#1 1H Comp Lug

$6.5147 Each

$130.29 (20 Each)

QTY:
Each
Add
GL114 - #1 1-Hole Compression Lug 1/4" Bolt - Nsi

GL114
#1 1-Hole Compression Lug 1/4" Bolt

$6.8822 Each

$344.11 (50 Each)

QTY:
Each
Add
Nacogdoches 837 0
All Stores 1,965 298
Vendor Color-Keyed Nsi
Catalog Number 54108 GL114
Manufacturer Number 54108 GL114
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Large Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210541082 00662381036421
Weight per package 0.125 (lbs/each) 0.04 (lbs/each)
Description 54108 #1 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 1/0 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 1.50 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
GL114 #1 1-Hole Compression Lug 1/4" Bolt
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE1 Awg-1/4" Bolt Short Barrel Copper Compression Lugs With Peepholeis A Type Of Copper Compression Connector That Is Produced From High Conductivity Copper Tubing. They Are Tin-Plated to Provide Corrosion Resistance and Are Marked With Die Index and Color Coded For Easy Reference. Listed For 35KV Maximum When Properly Installed.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $6.51 (Each) $6.88 (Each)
Carton/Reel $130.29 (20 Each) $6.88 (1 Each)
Standard Packaging/Reel $130.29 (20 Each) $344.11 (50 Each)
insulation None -
Material Copper Copper
Terminal Type Tongue -
Voltage Rating 35 kV 600 V
Color Green Green
Conductor Material Copper -
Finish - Tin Plated
Insulation Color Green (Die Color) -
Overall Length 1.50 in -
Size - L=1.83 - W=.670 - OD=.470 - ID=.360
Description #1 1H COMP LUG #1 1-HOLE COMPRESSION LUG 1/4" BOLT
extra long description ABB 54108 NO1 CU STD BRL. 1 HOLE.25 NSI GL114 CU CMP Lug Short 1 AWG 1/
Features Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. 1 HoleShort Barrel Copper Compression Lug w/ PeepHole1 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Long Description Standard Barrel Single Hole Compression Lug, 1/0 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 1.50 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA 1 HoleShort Barrel Copper Compression Lug w/ PeepHole1 AWG-1/4" Bolt Short Barrel Copper Compression Lugs with PeepHoleis a type of copper compression connector that is produced from high conductivity copper tubing. They are tin-plated to provide corrosion resistance and are marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed.
Product Type Standard Barrel Single Hole Compression Lug Cu CMP Lug Short 1 Awg 1/4 Bolt Size
Short Description #1 Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.50 in L, 35 kV -
Special Features Standard Barrel;High Conductivity # 1 AWG (STR) - 1/4 Mounting Hole
Cable Size 1 AWG # 1 AWG (STR)
For Stud Size 1/4 in -
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size 1/0 AWG -
Maximum Voltage Rating 35 kV -
Number of Holes 1 1
package quantity 1 CT;200 PK -
Standards Met UL Listed E9809;CSA Certified -
Stud Size 1/4 in 1/4
Warranty - 1 YEAR
Brand Thomas & Betts NSi
Manufacturers Part Number 54108 GL114
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel Short Barrel - One Hole
Weight 0.13 lb/EA -
Application - Terminate, Splice, Tap Power Connectors
environmental conditions - 90 C
Mounting - 1/4 Mounting Hole
standard UL E9809 UL486A/B, UL467 (8 AWG -3/0 AWG)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat