Nacogdoches |
138 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54107 |
LCAS214Q |
Manufacturer Number |
54107 |
LCAS2-14-Q |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541075 |
00074983225293 |
Weight per package |
0.03 (lbs/each) |
1 (lbs/each) |
Description |
54107 #2 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.50 In Overall Length, Tongue Terminal, 35 KV, 0.03 LB/Ea
|
LCAS214Q 2AWG 1HOLE Lug
00074983225293|0074983|074983225293|07498322529|22529|LCAS2 14 Q|LCAS214Q|LCAS2-14-Q|Culug, #2AWG, Short, 1/4STUDPKG25|Pandewit LCAS2 14 Q|Pandewit LCAS214Q|Pandewit LCAS2-14-Q|Panduit Corp LCAS2 14 Q|Panduit Corp LCAS214Q|Panduit Corp LCAS2-14-Q|Panduit LCAS2 14 Q|Panduit LCAS214Q|Panduit LCAS2-14-Q|39121405|4532|Cable or Wire Lug|A Mechanical Device Attached to A Cable or Wire That Is Used to Maintain The Position Of The Cable On A Sheave.|Electrical Systems and Lighting and Components and Accessories and S
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.48 (Each) |
$0.00 (Each) |
Carton/Reel |
$112.01 (25 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$112.01 (25 Each) |
$0.00 (25 Each) |
|
insulation |
None |
- |
Material |
Copper |
Tin-Plated Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
- |
|
Color |
Brown |
Brown |
Conductor Material |
Copper |
- |
Insulation Color |
Brown (Die Color) |
- |
|
|
Description |
#2 1H COMP LUG |
2AWG 1HOLE LUG |
extra long description |
ABB 54107 No2 CU STD BRL 1 HOLE 1/4 |
PAN LCAS2-14-Q CuLug,#2AWG,Short,1/ |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.50 in Overall Length, Tongue Terminal, 35 kV, 0.03 lb/EA |
00074983225293|0074983|074983225293|07498322529|22529|LCAS2 14 Q|LCAS214Q|LCAS2-14-Q|CuLug,#2AWG,Short,1/4StudPKG25|Pandewit LCAS2 14 Q|Pandewit LCAS214Q|Pandewit LCAS2-14-Q|PANDUIT CORP LCAS2 14 Q|PANDUIT CORP LCAS214Q|PANDUIT CORP LCAS2-14-Q|Panduit LCAS2 14 Q|Panduit LCAS214Q|Panduit LCAS2-14-Q|39121405|4532|Cable or wire lug|A mechanical device attached to a cable or wire that is used to maintain the position of the cable on a sheave.|Electrical Systems and Lighting and Components and Accessories and S |
Product Type |
Standard Barrel Single Hole Compression Lug |
Culug, #2AWG, Short, 1/4studpkg25 |
Short Description |
#2 Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.50 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
- |
|
Cable Size |
2 AWG |
- |
For Stud Size |
1/4 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#2 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
1 |
package quantity |
25 CT;250 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
1/4 in |
42.826 |
|
Brand |
Thomas & Betts |
PANDUIT |
Manufacturers Part Number |
54107 |
LCAS2-14-Q |
sub brand |
Color-Keyed |
Pan-Lug |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
- |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Mounting |
- |
42,952 |
standard |
UL E9809 |
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
Call nearest store for Item Price
|