Nacogdoches |
138 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Ilsco |
Catalog Number |
54107 |
CSWS214 |
Manufacturer Number |
54107 |
CSWS-2-14 |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Large Terminals & Connectors
|
UNSPSC |
39121405 - Cable or wire lug
|
39121448 - Wire or cable compression connector
|
UPC/EAN/GTIN |
00786210541075 |
00783669633016 |
Weight per package |
0.03 (lbs/each) |
0.03 L |
Description |
54107 #2 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.50 In Overall Length, Tongue Terminal, 35 KV, 0.03 LB/Ea
|
CSWS214 Cu Ccrimp Lug 2 Awg
Surecrimp Copper Compression Lug, Conductor Size 2, 1 Hole, 1/4IN Bolt Size, Standard Barrel, Sight Window, Tin Plated, Ul, Csa
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$4.48 (Each) |
$19.29 (Each) |
Carton/Reel |
$112.01 (25 Each) |
$19.29 (1 Each) |
Standard Packaging/Reel |
$112.01 (25 Each) |
$19.29 (1 Each) |
|
insulation |
None |
- |
Material |
Copper |
- |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
- |
|
Color |
Brown |
- |
Conductor Material |
Copper |
- |
Insulation Color |
Brown (Die Color) |
- |
|
|
Description |
#2 1H COMP LUG |
CU CCRIMP LUG 2 AWG |
extra long description |
ABB 54107 No2 CU STD BRL 1 HOLE 1/4 |
ILSCO CSWS-2-14 CU CMP 2 AWG 9/32 |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.50 in Overall Length, Tongue Terminal, 35 kV, 0.03 lb/EA |
Surecrimp Copper Compression Lug, Conductor Size 2, 1 Hole, 1/4in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA |
Product Type |
Standard Barrel Single Hole Compression Lug |
Cu CMP 2 Awg 9/32 T Ul Csa Short Barrel |
Short Description |
#2 Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.50 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
- |
|
Cable Size |
2 AWG |
- |
For Stud Size |
1/4 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#2 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
- |
package quantity |
25 CT;250 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
1/4 in |
- |
|
Brand |
Thomas & Betts |
Ilsco Corporation |
Manufacturers Part Number |
54107 |
CSWS-2-14 |
sub brand |
Color-Keyed |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
- |
Type |
Standard Barrel |