Item Comparison: 54106, L414

Item

54106 - #4 1H Comp Lug - Color-Keyed

54106
#4 1H Comp Lug

$3.3301 Each

$166.50 (50 Each)

QTY:
Each
Add
L414 - #4 1-Hole Long Barrel Compression Lug 1/4" Bolt - Nsi

L414
#4 1-Hole Long Barrel Compression Lug 1/4" Bolt

$4.0547 Each

$405.47 (100 Each)

QTY:
Each
Add
Nacogdoches 94 0
All Stores 6,294 754
Vendor Color-Keyed Nsi
Catalog Number 54106 L414
Manufacturer Number 54106 L414
Category Solderless Connectors - Large Terminals & Connectors Solderless Connectors - Small Terminals & Connectors
Classification Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
UNSPSC 39121405 - Cable or wire lug 39121405 - Cable or wire lug
UPC/EAN/GTIN 00786210541068 00662381034410
Weight per package 0.018 (lbs/each) 0.03 (lbs/each)
Description 54106 #4 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.38 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
L414 #4 1-Hole Long Barrel Compression Lug 1/4" Bolt
Copper Compression Lug, Gray Insulation Color, 600 V to 35 KV, +90 °C Operating Temperature, 2-3/8 In Overall Length, 0.03 LB
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.33 (Each) $4.05 (Each)
Carton/Reel $166.50 (50 Each) $4.05 (1 Each)
Standard Packaging/Reel $166.50 (50 Each) $405.47 (100 Each)
insulation None -
Material Copper Copper
Terminal Type Tongue -
Voltage Rating 35,000 600 V to 35 KV
Color Gray Gray
Conductor Material Copper Copper
Finish - Tin Plated
Insulation Color Gray (Die Color) Gray
Overall Length 1.38 in 2-3/8 in
Size - L=1.77 - W=.490 - OD=.340 - ID=.250
Description #4 1H COMP LUG #4 1-HOLE LONG BARREL COMPRESSION LUG 1/4" BOLT
extra long description ABB 54106 No4 CU STD BRL. 1 HOLE.25 NSI L414 CU CMP Lug Long 4 AWG 1/4
Features Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. 4 AWG Cu. Compression Lug, 1/4" Bolt Size, GREY.
Long Description Standard Barrel Single Hole Compression Lug, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.38 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA Copper Compression Lug, Gray Insulation Color, 600 V to 35 KV, +90 °C Operating Temperature, 2-3/8 in Overall Length, 0.03 lb
Product Type Standard Barrel Single Hole Compression Lug Cu CMP Lug Long 4 Awg 1/4 Bolt Size
Short Description Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.38 in L, 35 kV Copper Compression Lug Long 4 AWG
Special Features Standard Barrel;High Conductivity # 4 AWG (STR) - 1/4 Mounting Hole
Cable Size 4 AWG # 4 AWG (STR)
For Stud Size 1/4 in 1/4 in
for use with Copper Conductor -
Insulated/Non-Insulated Non-Insulated -
Maximum Conductor Size #4 AWG -
Maximum Operating Temperature - +90 °C
Maximum Voltage Rating 35 kV -
Number of Holes 1 1
package quantity 50 CT;500 PK 1 CT;100 PK
Standards Met UL Listed E9809;CSA Certified cULus 155027 Listed;ul486a/b Listed;ul467
Stud Size 0.25 1/4
Warranty - 1 YEAR
Made in USA - yes
Brand Thomas & Betts NSi
Manufacturers Part Number 54106 L414
sub brand Color-Keyed -
Category Description Comp & Mech Lugs and Butt Splices Comp & Mech Lugs and Butt Splices
Type Standard Barrel Long Barrel - One Hole
Weight 0.02 lb/EA 0.03 lb
Application - Terminate, Splice, Tap Power Connectors
environmental conditions - 90 C
Mounting - 1/4 Mountinng Hole
standard UL E9809 UL486A/B, UL467 (8 AWG -3/0 AWG)
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat