Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Color-Keyed |
Panduit |
Catalog Number |
54106 |
LCAS414L |
Manufacturer Number |
54106 |
LCAS4-14-L |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Enhanced Commodity Codes -
Tools & Testers
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Comp & Mech Lugs and Butt Splices
|
UNSPSC |
39121405 - Cable or wire lug
|
39121405 - Cable or wire lug
|
UPC/EAN/GTIN |
00786210541068 |
00074983225262 |
Weight per package |
0.018 (lbs/each) |
1 (lbs/each) |
Description |
54106 #4 1H Comp Lug
Standard Barrel Single Hole Compression Lug, #4 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.38 In Overall Length, Tongue Terminal, 35 KV, 0.02 LB/Ea
|
LCAS414L 4AWG 1HOLE Lug
Pan LCAS4-14-L Culug, #4AWG, Short, 1/
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.33 (Each) |
$1.31 (Each) |
Carton/Reel |
$166.50 (50 Each) |
$65.36 (50 Each) |
Standard Packaging/Reel |
$166.50 (50 Each) |
$1.31 (1 Each) |
|
insulation |
None |
- |
Material |
Copper |
Tin-Plated Copper |
Terminal Type |
Tongue |
- |
Voltage Rating |
35 kV |
- |
|
Color |
Gray |
Gray |
Conductor Material |
Copper |
- |
Insulation Color |
Gray (Die Color) |
- |
|
Overall Length |
1.38 in |
- |
Size |
- |
#4 AWG Code |
|
Description |
#4 1H COMP LUG |
4AWG 1HOLE LUG |
extra long description |
ABB 54106 No4 CU STD BRL. 1 HOLE.25 |
- |
Features |
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost. |
- |
Long Description |
Standard Barrel Single Hole Compression Lug, #4 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Gray (Die Color) Insulation Color, 1.38 in Overall Length, Tongue Terminal, 35 kV, 0.02 lb/EA |
PAN LCAS4-14-L CuLug,#4AWG,Short,1/ |
Product Type |
Standard Barrel Single Hole Compression Lug |
Culug, #4AWG, Short, 1/4studpkg50 |
Short Description |
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.38 in L, 35 kV |
- |
Special Features |
Standard Barrel;High Conductivity |
Consult cable manufacturer for voltage stress relief instructions with applications greater than 2000 V |
|
Cable Size |
4 AWG |
- |
For Stud Size |
1/4 in |
- |
for use with |
Copper Conductor |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#4 AWG |
- |
Maximum Voltage Rating |
35 kV |
- |
Number of Holes |
1 |
1 |
package quantity |
50 CT;500 PK |
- |
Standards Met |
UL Listed E9809;CSA Certified |
- |
Stud Size |
1/4 in |
42.826 |
|
Brand |
Thomas & Betts |
PANDUIT |
Manufacturers Part Number |
54106 |
LCAS4-14-L |
sub brand |
Color-Keyed |
Pan-Lug |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
Comp & Mech Lugs and Butt Splices |
Type |
Standard Barrel |
Tin-Plated Copper Compression Connectors - Lugs |
|
Manufacturer Status |
- |
Inactive |
Status |
- |
Inactive |
|
|
Mounting |
- |
42,952 |
standard |
UL E9809 |
C22.2 No. 65-13, 486A-486B File #E52164 |