Nacogdoches |
0 |
52 |
All Stores |
|
|
|
Vendor |
Wiring Device-Kellems |
Legrand-Pass & Seymour |
Catalog Number |
5362I |
5362I |
Manufacturer Number |
5362I |
5362I |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Commercial Receptacles
|
Commercial Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00783585835006 |
00785007536225 |
Weight per package |
0.2 (lbs/each) |
0.2411 (lbs/each) |
Description |
5362I RCPT, Dup SB, Hubpro, 20A 125V, FG , Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 Awg Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.09 In Length, 1.41 In Width, 3.28 In Height, Thermoplastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2000 LB
|
5362I Recept Dup 20A 125V S+B Wire Iv
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 Awg Compatible Wire Size, Back Wire Connection, Flush Mount;Wall Mount, 1.32 In Length, 1.08 In Width, 3.28 In Height, Thermoplastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2400 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$19.09 (Each) |
$6.57 (Each) |
Carton/Reel |
$19.09 (1 Each) |
$65.73 (10 Each) |
Standard Packaging/Reel |
$190.90 (10 Each) |
$657.27 (100 Each) |
|
amperage rating |
20 |
20 |
connection |
Back and Side Wired |
Wire Ground |
Current Rating |
20 A |
20 A |
Material |
Thermoplastic |
Thermoplastic |
Number of Wires |
3-Wire |
3 |
Phase |
1 |
- |
Poles |
2 |
2 |
Voltage Rating |
125 V |
125 |
Wattage |
1,875 |
- |
Wire Size |
#12 to #10 |
4 |
|
|
Height |
3.28 in |
3.28 in |
Length |
1.09 in |
1.32 in |
Size |
3.28 in x 1.41 in x 1.09 in;Standard Sized Product |
3.3 in |
Width |
1.41 in |
1.08 in |
|
Description |
RCPT, DUP SB, HUBPRO, 20A 125V, FG , IV |
RECEPT DUP 20A 125V S+B WIRE IV |
extra long description |
HWDK 5362I RCPT, DUP SB, HUBPRO, 20 |
P&S 5362I RECEPT DUP 20A 125V S+B W |
Features |
Straight Blade Devices, Receptacles, Duplex, Commercial/Industrial Grade, 2-Pole 3-Wire Grounding, 20A 125V, 5-20R, Ivory, Single Pack. |
Hard Use Spec Grade Duplex Receptacle Back & Side Wire 20amp 125volt Ivory |
Long Description |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #12 AWG Compatible Wire Size, Back and Side Wired Connection, Wall Mount, 1.09 in Length, 1.41 in Width, 3.28 in Height, ThermoPlastic, Ivory, Impact Resistant, Corrosion Resistant, 0.2000 lb |
Duplex Receptacle, 20 A, 125 V, 2 Poles, 3 Wires, #14 to #10 AWG Compatible Wire Size, Back Wire Connection, Flush Mount;Wall Mount, 1.32 in Length, 1.08 in Width, 3.28 in Height, ThermoPlastic, Ivory, Corrosion Resistant;Impact Resistant, 0.2400 lb |
Product Type |
Duplex Receptacle |
Recept Dup 20A 125V S+B Wire Iv |
Short Description |
Duplex Receptacle, 20 A, 125 V, White |
20 A, 125 V, Duplex Receptacle, Ivory, Nylon |
Special Features |
Power Rating 1 Hp |
Corrosion-Resistant;Easy Access Break Off Tab for Fast Connection;8 Hole Internal Screw Pressure Plate |
|
Compatible Wire Size |
#14 to #12 AWG |
#14 to #10 AWG |
Connection Type |
Back and Side Wired |
Back Wire |
Dielectric Strength |
Withstands 2,000V minimum |
- |
Mounting Type |
Wall Mount |
Flush Mount;Wall Mount |
package quantity |
1 CT;10 PK |
1 ct |
pallet quantity |
4500 |
- |
Receptacle Type |
Duplex |
Duplex |
Resistance Properties |
Impact Resistant;Corrosion Resistant |
Corrosion Resistant;Impact Resistant |
Standards Met |
UL FS;CSA Certified;UL 498;Federal Specification Wc-596 |
UL 498;RoHS Compliant;C22.2 No. 42;CSA Certified;Federal Specifications |
|
|
Brand |
Hubbell Wiring Devices |
Pass & Seymour/Legrand |
Manufacturers Part Number |
5362I |
5362-I |
series |
Hubbell-PRO |
- |
|
Category Description |
Commercial receptacles |
Commercial receptacles |
Type |
Standard Duplex |
Straight Blade Receptacle |
|
Weight |
0.2000 lb |
0.2400 lb |
|
Application |
Hard Use |
Commercial |
environmental conditions |
Indoor Dry unless protected by additional means |
- |
Mounting |
Screw Mount |
WALL |
nema rating |
NEMA Wd-6;NEMA 5-20R |
5-20R |
standard |
UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA® WD-6 Compliant |
UL 498 |
Temperature Rating |
Maximum continuous 75°C; minimum -40°C (w/o impact) |