Nacogdoches |
46 |
46 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
T&B Ind Fitting |
Catalog Number |
5334TB |
5334 |
Manufacturer Number |
5334TB |
5334-TB |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Metallic Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00786210053349 |
00786210053349 |
Weight per package |
0.375 (lbs/each) |
0.3 (lbs/each) |
Description |
5334TB 1" Ins LT Conn
Liquid Tight Straight Connector, 1 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-7/8 In Length, 1-5/16 In Diameter, Insulated, 1 In NPT Thread Size, Threaded Connection, 1 Outlet, 37.5 LB/100
|
5334 1" Ins LT Conn
1 Inch Straight Steel Insulated Liquidtight Connector
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$22.83 (Each) |
$22.83 (Each) |
Carton/Reel |
$228.30 (10 Each) |
$228.30 (10 Each) |
Standard Packaging/Reel |
$1,141.48 (50 Each) |
$1,141.48 (50 Each) |
|
|
Finish |
Zinc Electroplated/Chromate Coating |
Electro Zinc Plated/Chromate Coating |
|
Diameter |
1-5/16 in;33.3 mm |
- |
Length |
1-7/8 in;47.6 mm |
- |
Size |
1 INCH |
1 INCH |
|
Description |
1" INS LT CONN |
1" INS LT CONN |
extra long description |
ABB 5334-TB 1 IN INSUL. LIQ.TIGHT C |
ABB 5334-TB 1 IN INSUL. LIQ.TIGHT C |
Features |
1 Inch Straight Steel Insulated Liquidtight Connector |
- |
Long Description |
Liquid Tight Straight Connector, 1 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-7/8 in Length, 1-5/16 in Diameter, Insulated, 1 in NPT Thread Size, Threaded Connection, 1 outlet, 37.5 lb/100 |
1 Inch straight steel insulated liquidtight connector |
Product Type |
Liquid Tight Straight Connector |
1 In Insul. Liq.Tight Conn Straigh |
Short Description |
Liquid Tight Straight Connector, Steel, 1 in, Straight, Insulated |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
- |
|
Connection Orientation |
Straight |
- |
Connection Type |
Threaded |
- |
for use with |
Liquid-Tight Flexible Metallic Conduit |
- |
Insulated/Non-Insulated |
Insulated |
- |
Number of Outlets |
1 |
- |
package quantity |
1 CT;50 Pk |
- |
Standards Met |
UL E23018 Listed;CSA Certified |
- |
Thread Size |
1 in NPT |
- |
|
|
Brand |
Thomas & Betts |
T&B |
Manufacturers Part Number |
5334-TB |
5334-TB |
sub brand |
ABB |
- |
|
Category Description |
METALLIC FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-Straight |
Connectors-Straight |
|
|
|
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
standard |
UL E23018, CSA |
UL E23018, CSA |