Item Comparison: 5259, 5259

Item

5259 - 9" Finger Saver Start Collar - SPC

5259
9" Finger Saver Start Collar

$2.33 Each

$55.92 (24 Each)

QTY:
Each
Add
5259 - 3" 90D LT Conn - T&B Ind Fitting

5259
3" 90D LT Conn

$593.5068 Each

$593.51 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 601 89
Vendor SPC T&B Ind Fitting
Catalog Number 5259 5259
Manufacturer Number 5259 5259
Category Enhanced Commodity Codes - Builders Products Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Hvac Custom Ductwork, Pre Fab Metal, B-Vent Flex & MC Fittings
UNSPSC - 39121420 - Liquid tight connectors
UPC/EAN/GTIN 89314900127 00786210052595
Weight per package 0.658 (lbs/each) 12.625 (lbs/each)
Description 5259 9" Finger Saver Start Collar
Unassembled Ductboard Start Collar, Hvac Equipment Application, 9 In Diameter, 24 BX Package Quantity, Finger Savers Special Features
5259 3" 90D LT Conn
Liquidtight Conduit Fitting, 90 Degree 3 Inch, Non-Insulated Malleable Iron
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $2.33 (Each) $593.51 (Each)
Carton/Reel $2.33 (1 Each) $593.51 (1 Each)
Standard Packaging/Reel $55.92 (24 Each) $593.51 (1 Each)
Material - Malleable Iron
Finish - Electro Zinc Plated/Chromate Coating
Diameter 9 in -
Size - 3 INCH
Description 9" FINGER SAVER START COLLAR 3" 90D LT CONN
extra long description - ABB 5259 3 INCH NON-INSUL 90 DEG LT
Long Description Unassembled Ductboard Start Collar, HVAC Equipment Application, 9 in Diameter, 24 BX Package Quantity, Finger Savers Special Features Liquidtight Conduit Fitting, 90 Degree 3 Inch, Non-Insulated Malleable Iron
Product Type Unassembled Ductboard Start Collar 3 Inch Non-Insul 90 Deg LT Conn
Short Description Unassembled Ductboard Start Collar, 9 in Dia., 24 BX -
Special Features Finger Savers -
package quantity 24 BX -
Brand CODY COMPANY T&B Ind Fitting
Manufacturers Part Number 5259 5259
Category Description HVAC Custom Ductwork, Pre Fab Metal, B-Vent FLEX & MC FITTINGS
Type - Connectors-90 Degree
Application HVAC Equipment Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard - UL E23018, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat