Nacogdoches |
0 |
11 |
All Stores |
|
|
|
Vendor |
Bridgeport |
T&B Ind Fitting |
Catalog Number |
474LT2 |
5256 |
Manufacturer Number |
474-LT2 |
5256 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Metallic Fittings
|
Flex & MC Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00781747154743 |
00786210052564 |
Weight per package |
1.4799 (lbs/each) |
1.55 (lbs/each) |
Description |
474LT2 1-1/2" Sealtight 90 Degree Diecast Connector
90° Connector, 1-1/2 In Trade Size, Zinc Cast Material, Zinc Electroplated, 2-11/16 In Diameter, Insulated, Liquidtight Connection, 1.499 LB/Ea
|
5256 1-1/2" 90D LT Conn
Liquid Tight 90°Connector, 1-1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 In Diameter, Non-Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 155 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$43.43 (Each) |
$92.20 (Each) |
Carton/Reel |
$86.85 (2 Each) |
$184.39 (2 Each) |
Standard Packaging/Reel |
$434.26 (10 Each) |
$921.95 (10 Each) |
|
Material |
Zinc Cast |
Malleable Iron |
|
Finish |
Zinc Electroplated |
Zinc Electroplated/Chromate Coating |
|
Diameter |
2-11/16 in |
2-23/32 in;69.1 mm |
Size |
1 1/2 |
1-1/2 INCH |
|
Description |
1-1/2" SEALTIGHT 90 DEGREE DIECAST CONNECTOR |
1-1/2" 90D LT CONN |
extra long description |
BPT 474-LT2 1-1/2 LQDT. CONN. 90 DE |
ABB 5256 1-1/2 INCH NON-INSUL 90 DE |
Features |
90 Degree connector for use with metallic and nonmetallic "Type B" liquid tight conduit. Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations. |
Liquidtight Conduit Fitting, 90 Degree 1-1/2 Inch, Non-Insulated Malleable Iron |
Long Description |
90° Connector, 1-1/2 in Trade Size, Zinc Cast Material, Zinc Electroplated, 2-11/16 in Diameter, Insulated, Liquidtight Connection, 1.499 lb/EA |
Liquid Tight 90°Connector, 1-1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 in Diameter, Non-Insulated, 1-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 155 lb/100 |
Product Type |
90° Connector |
1-1/2 Inch Non-Insul 90 Deg LT Conn |
Short Description |
90° Connector, Zinc Cast, 1-1/2 in, 90° |
Liquid Tight 90° Connector, Malleable Iron, 1-1/2 in, 90°, Insulated |
Special Features |
- |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
|
angle |
90 DEG |
- |
Connection Orientation |
90° |
90° |
Connection Type |
Liquidtight |
Threaded |
Connector Type |
Liquidtight |
- |
for use with |
Metallic and Non-Metallic "Type B" Liquid Tight Conduit |
Liquid Tight Flexible Metal Conduit |
Insulated/Non-Insulated |
Insulated |
Non-Insulated |
media |
Yes |
- |
Number of Outlets |
- |
1 |
package quantity |
1 CT;2 Pk |
2 CT;10 PK |
Standards Met |
UL File No. E9391;CSA Certified:File No. LR39354 |
UL E23018 Listed;CSA Certified |
Thread Size |
- |
1-1/2 in NPT |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
474-LT2 |
5256 |
sub brand |
- |
ABB |
|
Category Description |
METALLIC FITTINGS |
FLEX & MC FITTINGS |
Type |
CONNECTOR |
Connectors-90 Degree |
|
Trade Size |
1-1/2 |
1-1/2 in |
|
Weight |
1.499 lb/EA |
155 lb/100 |
|
Application |
Wet Location |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
standard |
UL, CSA |
UL E23018, CSA |