Nacogdoches |
230 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Raco |
Catalog Number |
5252 |
3422 |
Manufacturer Number |
5252 |
3422 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Flex & MC Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00786210052526 |
00050169034224 |
Weight per package |
0.285 (lbs/each) |
24 (lbs/each) |
Description |
5252 1/2" 90D LT Conn
Liquid Tight 90°Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 28.5 LB/100
|
3422 1/2 90D Liq-Tite Conn
90 Degrees Uninsulated Connectors Steel/Malleable Iron, 1/2 In. Tradesize
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$12.49 (Each) |
$0.00 (Each) |
Carton/Reel |
$312.32 (25 Each) |
$0.00 (25 Each) |
Standard Packaging/Reel |
$624.64 (50 Each) |
$0.00 (100 Each) |
|
Material |
Malleable Iron |
Steel/malleable iron |
|
Color |
- |
Silver |
Finish |
Zinc Electroplated/Chromate Coating |
Zinc Plated |
|
Diameter |
1-3/8 in;34.9 mm |
- |
Size |
1/2 INCH |
1.17 in x 2.358 in x 2.084 in |
|
Description |
1/2" 90D LT CONN |
1/2 90D LIQ-TITE CONN |
extra long description |
ABB 5252 1/2 NON-INSUL 90 DEG LT CO |
RACO 3422 LIQUIDTIGHT CONNECTOR 90 |
Features |
Liquidtight Conduit Fitting, 90 Degree 1/2 Inch, Non-Insulated Malleable Iron |
- |
Long Description |
Liquid Tight 90°Connector, 1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 28.5 lb/100 |
90 Degrees Uninsulated Connectors Steel/Malleable Iron, 1/2 In. TradeSize |
Product Type |
Liquid Tight 90°Connector |
Commercial Fittings |
Short Description |
Liquid Tight 90° Connector, Malleable Iron, 1/2 in, Insulated |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
heavy duty locknut;patented split gland-ring assures perfect seal and quick installation;reusable components;sealing washer included;Zinc electro plated |
|
Conduit Type |
- |
Liquidtight |
Connection Orientation |
90° |
- |
Connection Type |
Threaded |
- |
fitting type |
- |
Connectors |
for use with |
Liquid Tight Flexible Metal Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
Insulation Type |
- |
UNINSULATED |
media |
- |
Yes |
Number of Outlets |
1 |
- |
package quantity |
25 CT;50 PK |
- |
pallet quantity |
- |
6400 |
Standards Met |
UL E23018 Listed;CSA Certified |
- |
Thread Size |
1/2 in NPT |
- |
|
|
Brand |
Thomas & Betts |
RACO |
Manufacturers Part Number |
5252 |
3422 |
sub brand |
ABB |
- |
|
Category Description |
FLEX & MC FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-90 Degree |
90 degree, uninsulated, liquidtight and Type B |
|
|
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Electrical |
environmental conditions |
- |
Wet location |
standard |
UL E23018, CSA |
UL 514B |
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
Call nearest store for Item Price
|