Item Comparison: 5246, LT15045

Item

5246 - 1-1/2" 45D LT Conn - T&B Ind Fitting

5246
1-1/2" 45D LT Conn

$108.0169 Each

$1,080.17 (10 Each)

QTY:
Each
Add
LT15045 - 1-1/2" 45D LT Conn - Eaton

LT15045
1-1/2" 45D LT Conn

$47.3036 Each

$94.61 (2 Each)

QTY:
Each
Add
Nacogdoches 9 0
All Stores 253 100
Vendor T&B Ind Fitting Eaton
Catalog Number 5246 LT15045
Manufacturer Number 5246 LT15045
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Flex & MC Fittings Metallic Fittings
UNSPSC 39121420 - Liquid tight connectors 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00786210052465 00784564451507
Weight per package 1.29 (lbs/each) 1.18 (lbs/each)
Description 5246 1-1/2" 45D LT Conn
Liquid Tight 45°Connector, 1-1/2 In Trade Size, Steel;Zinc Plated Steel (Ground Cones);Thermoplastic Nylon (Seal Rings);Thermoplastic Nylon (Heat Curled Insulators);Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 In Length, Non-Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 129 LB/100
LT15045 1-1/2" 45D LT Conn
Liquid Tight 45°Connector, 1-1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.438 In Diameter, Non-Insulated, Threaded Connection, 110.2 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $108.02 (Each) $47.30 (Each)
Carton/Reel $216.03 (2 Each) $94.61 (2 Each)
Standard Packaging/Reel $1,080.17 (10 Each) $94.61 (2 Each)
connection - Threaded
Material Steel;Zinc plated Steel (Ground Cones);Thermoplastic Nylon (Seal Rings);Thermoplastic Nylon (Heat Curled Insulators);Malleable Iron Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
Color - MALLEABLE IRON
Finish Zinc Electroplated/Chromate Coating Zinc Electroplated
Diameter - 2.438 in
Length 2-23/32 in;69.1 mm -
Size 1-1/2 INCH -
Description 1-1/2" 45D LT CONN 1-1/2" 45D LT CONN
extra long description ABB 5246 1-1/2IN NON-INSUL 45DEG LI MIDWEST LT15045 1 1/2 LT 45 DEGREE
Features Liquidtight Conduit Fitting, 45 Degree 1-1/2 Inch, Non-Insulated Malleable Iron Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Long Description Liquid Tight 45°Connector, 1-1/2 in Trade Size, Steel;Zinc plated Steel (Ground Cones);Thermoplastic Nylon (Seal Rings);Thermoplastic Nylon (Heat Curled Insulators);Malleable Iron Material, Zinc Electroplated/Chromate Coating, 2-23/32 in Length, Non-Insulated, 1-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 129 lb/100 Liquid Tight 45°Connector, 1-1/2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.438 in Diameter, Non-Insulated, Threaded Connection, 110.2 lb/100
Product Type 1-1/2IN Non-Insul 45DEG Liqtight CN 1 1/2 LT 45 Degree Conn
Short Description Liquid Tight 45° Connector, Steel;Zinc plated Steel (Ground Cones);Thermoplastic Nylon (Seal Rings);Thermoplastic Nylon (Heat Curled Insulators);Malleable Iron, 1-1/2 in;35 mm45° Liquid Tight 45° Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 1-1/2 in, 45°
Special Features Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
Connection Orientation 45° 45°
Connection Type Threaded Threaded
dimensions - 3.7500 IN X 2.4400 IN X 3.7500 IN
for use with Liquid-Tight Flexible Metallic Conduit Liquidtight Flexible Metallic Conduit
installation type - THREADED
Insulated/Non-Insulated Non-Insulated Non-Insulated
Number of Outlets 1 -
package quantity 1 CT;10 PK 2 CT
Standards Met UL File No.: E23018;CSA Certified C22.2, No. 94.2;NEMA 250;UL 514B Listed and CSA Certified C22.2, No. 18.3;IEC/EN 61386-1, -23;CE;RoHS Compliant NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
Thread Size 1-1/2 in NPT -
Made in USA yes -
Brand Thomas & Betts Cooper Crouse-Hinds
Manufacturers Part Number 5246 LT15045
sub brand ABB Liquidator(TM)
Category Description FLEX & MC FITTINGS METALLIC FITTINGS
Type Connectors-45 Degree Liquidtight connector
Trade Size 1-1/2 in;35 mm 1-1/2 in
Weight 129 lb/100 110.2 lb/100
Application Industrial;Commercial;Used where liquid-tight flexible metallic raceway is installed in outdoor or indoor locations, and exposed to continuous or intermittent moisture;Used to positively bond flexible liquid-tight flexible metallic conduit to boxes or enclosures;Typical applications include raceway for general purpose industrial and commercial construction, Machine OEMs, panel builders, indoor and outdoor installations;Liquid-tight applications against water, oils, cutting fluids, mild acids;For use in ele Commercial;Industrial;Residential;Wet/Hazardous Location
standard UL E23018, CSA UL 467, UL 514B, CSA C22.27
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat