Item Comparison: 5243, 5243

Item

5243 - 3/4" 45D LT Conn W/ Gasket - T&B Ind Fitting

5243
3/4" 45D LT Conn W/ Gasket

$19.4862 Each

$194.86 (10 Each)

QTY:
Each
Add
5243 - Tradesman Pro Tool Pouch, 11.5 X 4.5 X 10" - Klein Tools

5243
Tradesman Pro Tool Pouch, 11.5 X 4.5 X 10"

$48.69 Each

$48.69 (1 Each)

QTY:
Each
Add
Nacogdoches 12 0
All Stores 1,156 5
Vendor T&B Ind Fitting Klein Tools
Catalog Number 5243 5243
Manufacturer Number 5243 5243
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification Flex & MC Fittings Tool Bag/Pouches
UNSPSC 39121420 - Liquid tight connectors 27112809 - Tool holders
UPC/EAN/GTIN 00786210052434 00092644200236
Weight per package 0.375 (lbs/each) 1.8 (lbs/each)
Description 5243 3/4" 45D LT Conn W/ Gasket
Liquid Tight 45°Connector, 3/4 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 In Diameter, Non-Insulated, 3/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 37.5 LB/100
5243 Tradesman Pro Tool Pouch, 11.5 X 4.5 X 10"
Klein Tools Tradesman Pro Tool Pouch Can Help You Organize Your Tools to Match Your Jobsite Needs. Mix and Match This Hard Working 15 Pocket Klein Tools Pouch With A Padded Tool Belt. This Tool Pouch Includes An Optional Shoulder Strap For Convenient Hands Free Carrying. Multiple Pockets In A Variety Of Sizes Hold A Mix Of Tools and Consumables to Handle An Array Of Jobsite Demands.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $19.49 (Each) $48.69 (Each)
Carton/Reel $194.86 (10 Each) $48.69 (1 Each)
Standard Packaging/Reel $194.86 (10 Each) $48.69 (1 Each)
Material Malleable Iron 1680d Ballistic Weave
Color - Black/Orange/Gray
Finish Zinc Electroplated/Chromate Coating -
Diameter 1-21/32 in;42.1 mm -
Overall Length - 11.5" (29.2 cm)
Size 3/4 INCH -
Description 3/4" 45D LT CONN W/ GASKET TRADESMAN PRO TOOL POUCH, 11.5 X 4.5 X 10"
extra long description ABB 5243 3/4 NON-INSUL 45 DEG LIQTI KLEIN 5243 Tradesman Pro™ 15 Pocket
Features Liquidtight Conduit Fitting, 45 Degree 3/4 Inch, Non-Insulated Malleable Iron Klein Tools Tradesman Pro Tool Pouch can help you organize your tools to match your jobsite needs. Mix and match this hard working 15 pocket Klein Tools pouch with a padded tool belt. This tool pouch includes an optional shoulder strap for convenient hands free carrying. Multiple pockets in a variety of sizes hold a mix of tools and consumables to handle an array of jobsite demands.
Long Description Liquid Tight 45°Connector, 3/4 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-21/32 in Diameter, Non-Insulated, 3/4 in NPT Thread Size, Threaded Connection, 1 outlet, 37.5 lb/100 Klein Tools Tradesman Pro Tool Pouch can help you organize your tools to match your jobsite needs. Mix and match this hard working 15 pocket Klein Tools pouch with a padded tool belt. This tool pouch includes an optional shoulder strap for convenient hands free carrying. Multiple pockets in a variety of sizes hold a mix of tools and consumables to handle an array of jobsite demands.
Product Type Liquid Tight 45°Connector Tradesman Pro™ 15 Pocket Tool Pouch
Short Description Liquid Tight 45° Connector, Malleable Iron, 3/4 in, Insulated -
Special Features Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage Heavy Duty Reinforced Bottom
Belt Width - Up to 2" (5.1 cm)
Connection Orientation 45° -
Connection Type Threaded -
for use with Liquid Tight Flexible Metal Conduit Tool Belts
Insulated/Non-Insulated Non-Insulated -
media - Yes
Number of Outlets 1 -
Number of Pockets - 15
Overall Height - 10" (25.4 cm)
Overall Width - 4.5" (11.4 cm)
package quantity 10 CT;50 PK -
Standards Met UL E23018 Listed;CSA Certified -
Thread Size 3/4 in NPT -
Made in USA yes -
Brand Thomas & Betts Klein Tools
Manufacturers Part Number 5243 5243
sub brand ABB -
Category Description FLEX & MC FITTINGS TOOL BAG/POUCHES
Type Connectors-45 Degree -
Trade Size 3/4 in -
Weight 37.5 lb/100 1.8 lb (0.8 kg)
Application Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture -
standard UL E23018, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat