Nacogdoches |
0 |
82 |
All Stores |
|
|
|
Vendor |
Eaton |
T&B Ind Fitting |
Catalog Number |
LT5045 |
5242 |
Manufacturer Number |
LT5045 |
5242 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Metallic Fittings
|
Flex & MC Fittings
|
UNSPSC |
39131707 - Electrical conduit coupling
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00784564450500 |
00786210052427 |
Weight per package |
0.32 (lbs/each) |
0.32 (lbs/each) |
Description |
LT5045 1/2" 45D LT Steel Conn
Liquid Tight 45°Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.25 In Diameter, Non-Insulated, Threaded Connection, 27.1 LB/100
|
5242 1/2" 45D LT Conn
Liquid Tight 45°Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 32 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.70 (Each) |
$14.18 (Each) |
Carton/Reel |
$167.50 (25 Each) |
$354.45 (25 Each) |
Standard Packaging/Reel |
$167.50 (25 Each) |
$708.90 (50 Each) |
|
connection |
Threaded |
- |
Material |
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) |
Malleable Iron |
|
Color |
MALLEABLE IRON |
- |
Finish |
Zinc Electroplated |
Zinc Electroplated/Chromate Coating |
|
Diameter |
1.25 in |
1-3/8 in;34.9 mm |
Size |
- |
1/2 INCH |
|
Description |
1/2" 45D LT STEEL CONN |
1/2" 45D LT CONN |
extra long description |
MIDWEST LT5045 1/2 LT 45 DEGREE CON |
ABB 5242 1/2 NON-INSUL 45 DEG LIQTI |
Features |
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications. |
Liquidtight Conduit Fitting, 45 Degree 1/2 Inch, Non-Insulated Malleable Iron |
Long Description |
Liquid Tight 45°Connector, 1/2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.25 in Diameter, Non-Insulated, Threaded Connection, 27.1 lb/100 |
Liquid Tight 45°Connector, 1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 32 lb/100 |
Product Type |
1/2 LT 45 Degree Conn |
Liquid Tight 45° Connector |
Short Description |
Liquid Tight 45° Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 1/2 in, 45° |
Liquid Tight 45° Connector, Malleable Iron, 1/2 in, Insulated |
Special Features |
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
|
Connection Orientation |
45° |
45° |
Connection Type |
Threaded |
Threaded |
dimensions |
2.5000 IN X 1.2500 IN X 2.5000 IN |
- |
for use with |
Liquidtight Flexible Metallic Conduit |
Liquid Tight Flexible Metal Conduit |
installation type |
THREADED |
- |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Number of Outlets |
- |
1 |
package quantity |
25 CT |
25 CT;50 PK |
Standards Met |
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189 |
UL E23018 Listed;CSA Certified |
Thread Size |
- |
1/2 in NPT |
|
|
Brand |
Cooper Crouse-Hinds |
Thomas & Betts |
Manufacturers Part Number |
LT5045 |
5242 |
sub brand |
Liquidator(TM) |
ABB |
|
Category Description |
METALLIC FITTINGS |
FLEX & MC FITTINGS |
Type |
Liquidtight connector |
Connectors-45 Degree |
|
|
Weight |
27.1 lb/100 |
32 lb/100 |
|
Application |
Commercial;Industrial;Residential;Wet/Hazardous Location |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
standard |
UL 467, UL 514B, CSA C22.11 |
UL E23018, CSA |