Nacogdoches |
86 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Klein Tools |
Catalog Number |
5242 |
5242 |
Manufacturer Number |
5242 |
5242 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Hand Tools & Hydraulic Tools -
Pliers, Wrenches, Saw, Pouches
|
Classification |
Flex & MC Fittings
|
Tool Bag/Pouches
|
UNSPSC |
39121420 - Liquid tight connectors
|
27112809 - Tool holders
|
UPC/EAN/GTIN |
00786210052427 |
00092644200229 |
Weight per package |
0.32 (lbs/each) |
1.18 (lbs/each) |
Description |
5242 1/2" 45D LT Conn
Liquid Tight 45°Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 32 LB/100
|
5242 Tradesman Pro Tool Pouch, 9 Pockets
Klein Tools Tradesman Pro Tool Pouch With 9 Pockets Organizes Your Tools to Match Your Jobsite Needs. Mix and Match This Small Tool Bag With A Padded Tool Belt. This Unique Tool Pouch Features A Clip On Handle or Shoulder Strap For Easy Hands Free Carrying. and There'S Plenty Of Room For Lots Of Tools to Meet Most Jobsite Demands.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.18 (Each) |
$46.62 (Each) |
Carton/Reel |
$354.45 (25 Each) |
$46.62 (1 Each) |
Standard Packaging/Reel |
$708.90 (50 Each) |
$46.62 (1 Each) |
|
Material |
Malleable Iron |
1680d Ballistic Weave |
|
Color |
- |
Black/Orange/Gray |
Finish |
Zinc Electroplated/Chromate Coating |
- |
|
Depth |
- |
4" (101.6 mm) |
Diameter |
1-3/8 in;34.9 mm |
- |
Height |
- |
9-1/2" (241.3 mm) |
Length |
- |
9-1/2" (241.3 mm) |
Overall Length |
- |
9.5" (24.1 cm) |
Size |
1/2 INCH |
- |
Width |
- |
7-1/2" (190.5 mm) |
|
Description |
1/2" 45D LT CONN |
TRADESMAN PRO TOOL POUCH, 9 POCKETS |
extra long description |
ABB 5242 1/2 NON-INSUL 45 DEG LIQTI |
KLEIN 5242 Tradesman Pro™ 9 Pocket |
Features |
Liquidtight Conduit Fitting, 45 Degree 1/2 Inch, Non-Insulated Malleable Iron |
Klein Tools Tradesman Pro Tool Pouch with 9 pockets organizes your tools to match your jobsite needs. Mix and match this small tool bag with a padded tool belt. This unique tool pouch features a clip on handle or shoulder strap for easy hands free carrying. And there's plenty of room for lots of tools to meet most jobsite demands. |
Long Description |
Liquid Tight 45°Connector, 1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 32 lb/100 |
Klein Tools Tradesman Pro Tool Pouch with 9 pockets organizes your tools to match your jobsite needs. Mix and match this small tool bag with a padded tool belt. This unique tool pouch features a clip on handle or shoulder strap for easy hands free carrying. And there's plenty of room for lots of tools to meet most jobsite demands. |
Product Type |
Liquid Tight 45° Connector |
Tradesman Pro™ 9 Pocket Tool Pouch |
Short Description |
Liquid Tight 45° Connector, Malleable Iron, 1/2 in, Insulated |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
Reinforced Bottom |
|
Belt Width |
- |
Up to 2" (5.1 cm) |
Connection Orientation |
45° |
- |
Connection Type |
Threaded |
- |
for use with |
Liquid Tight Flexible Metal Conduit |
Tool Belts |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
- |
Yes |
Number of Outlets |
1 |
- |
Number of Pockets |
- |
9 |
Overall Height |
- |
9.5" (24.1 cm) |
Overall Width |
- |
7.5" (19.1 cm) |
package quantity |
25 CT;50 PK |
- |
Standards Met |
UL E23018 Listed;CSA Certified |
- |
Thread Size |
1/2 in NPT |
- |
|
|
Brand |
Thomas & Betts |
Klein Tools |
Manufacturers Part Number |
5242 |
5242 |
sub brand |
ABB |
- |
|
Category Description |
FLEX & MC FITTINGS |
TOOL BAG/POUCHES |
Type |
Connectors-45 Degree |
HEAVY DUTY |
|
|
Weight |
32 lb/100 |
1.2 lb (0.5 kg) |
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
- |
standard |
UL E23018, CSA |