Item Comparison: 5240, 5240

Item

5240 - 4" STR Steel LT Conn - T&B Ind Fitting

5240
4" STR Steel LT Conn

$499.1002 Each

$499.10 (1 Each)

QTY:
Each
Add
5240 - Tradesman Pro Tool Pouch, 9 Pockets - Klein Tools

5240
Tradesman Pro Tool Pouch, 9 Pockets

$23.83 Each

$23.83 (1 Each)

QTY:
Each
Add
Nacogdoches 5 1
All Stores 175 9
Vendor T&B Ind Fitting Klein Tools
Catalog Number 5240 5240
Manufacturer Number 5240 5240
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Hand Tools & Hydraulic Tools - Pliers, Wrenches, Saw, Pouches
Classification Steel Emt Fittings Tool Bag/Pouches
UNSPSC 39121420 - Liquid tight connectors 27112809 - Tool holders
UPC/EAN/GTIN 00786210052403 00092644200205
Weight per package 7 (lbs/each) 0.388 (lbs/each)
Description 5240 4" STR Steel LT Conn
Liquid Tight Straight Connector, 4 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 5-1/2 In Length, 3-3/8 In Diameter, Non-Insulated, 4 In NPT Thread Size, Threaded Connection, 1 Outlet, 700 LB/100
5240 Tradesman Pro Tool Pouch, 9 Pockets
This Tool Pouch Is Great For Quick Maintenance Jobs Requiring Just The Essential Tools. Organize Your Tools to Match Your Jobsite Needs. Mix and Match This Klein Tools Small Pouch With A Padded Tool Belt.
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $499.10 (Each) $23.83 (Each)
Carton/Reel $499.10 (1 Each) $23.83 (1 Each)
Standard Packaging/Reel $499.10 (1 Each) $23.83 (1 Each)
Material Steel 1680d Ballistic Weave
Finish Zinc Electroplated/Chromate Coating -
Diameter 3-3/8 in;85.7 mm -
Length 5-1/2 in;139.7 mm -
Overall Length - 10.25" (26 cm)
Size 4 INCH -
Description 4" STR STEEL LT CONN TRADESMAN PRO TOOL POUCH, 9 POCKETS
extra long description ABB 5240 4 INCH NON-INSUL LIQ-TIGHT KLEIN 5240 Maintenance Tool Pouch
Features Liquidtight Conduit Fitting, Straight 4 Inch, Non-Insulated Malleable Iron This tool pouch is great for quick maintenance jobs requiring just the essential tools. Organize your tools to match your jobsite needs. Mix and match this Klein Tools small pouch with a padded tool belt.
Long Description Liquid Tight Straight Connector, 4 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 5-1/2 in Length, 3-3/8 in Diameter, Non-Insulated, 4 in NPT Thread Size, Threaded Connection, 1 outlet, 700 lb/100 This tool pouch is great for quick maintenance jobs requiring just the essential tools. Organize your tools to match your jobsite needs. Mix and match this Klein Tools small pouch with a padded tool belt.
Product Type Liquid Tight Straight Connector Maintenance Tool Pouch
Short Description Liquid Tight Straight Connector, Steel, 4 in, Straight -
Special Features Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage Easy Grab and Go Styling
Belt Width - Up to 2" (5.1 cm)
Connection Orientation Straight -
Connection Type Threaded -
for use with Liquid-Tight Flexible Metallic Conduit Tool Belts
Insulated/Non-Insulated Non-Insulated -
media - Yes
Number of Outlets 1 -
Number of Pockets - 9
Overall Height - 10.25" (26 cm)
Overall Width - 5.5" (14 cm)
package quantity 1 ct -
Standards Met UL E23018 Listed;CSA Certified -
Thread Size 4 in NPT -
Made in USA yes -
Brand Thomas & Betts Klein Tools
Manufacturers Part Number 5240 5240
sub brand ABB -
Category Description STEEL EMT FITTINGS TOOL BAG/POUCHES
Type Connectors-Straight -
Trade Size 4 in -
Weight 700 lb/100 6.2 oz (177 g)
Application Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture -
standard UL E23018, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat