Nacogdoches |
0 |
2 |
All Stores |
|
|
|
Vendor |
O-Z/Gedney |
T&B Ind Fitting |
Catalog Number |
4Q300 |
5239 |
Manufacturer Number |
4Q-300 |
5239 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Metallic Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00783126617955 |
00786210052397 |
Weight per package |
3.5 (lbs/each) |
4.5 (lbs/each) |
Description |
4Q300 3" Sealtight Straight Steel Connector
Oz-Gedney Type 4Q Liquid Tight Straight Connector, Size: 3 In, Connection: Tapered MNPT Hub, Malleable Iron Body and Nut, Steel Ferrule, Finish: Zinc Electroplated, Nema Rating: Nema 4, 4-7/8 In Width, 3-1/8 In Height, Third Party Certification: Ul
|
5239 3" STR Steel LT Conn
Liquid Tight Straight Connector, 3 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 4-1/2 In Length, 31/4 In Diameter, Non-Insulated, 3 In NPT Thread Size, Threaded Connection, 1 Outlet, 450 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$645.66 (Each) |
$432.40 (Each) |
Carton/Reel |
$3,228.29 (5 Each) |
$2,161.98 (5 Each) |
Standard Packaging/Reel |
$3,228.29 (5 Each) |
$2,161.98 (5 Each) |
|
connection |
Tapered MNPT Hub |
- |
Material |
Malleable Iron Body And Nut, Steel Ferrule |
Steel |
|
Finish |
Zinc Electroplated |
Zinc Electroplated/Chromate Coating |
|
Diameter |
- |
31/4 in;82.6 mm |
Length |
- |
4-1/2 in;114.3 mm |
Size |
3 |
3 INCH |
|
Description |
3" SEALTIGHT STRAIGHT STEEL CONNECTOR |
3" STR STEEL LT CONN |
extra long description |
OZG 4Q-300 3 IN STR CONN LFMC |
ABB 5239 3 INCH NON-INSUL LIQ-TIGHT |
Features |
- |
Liquidtight Conduit Fitting, Straight 3 Inch, Non-Insulated Malleable Iron |
Long Description |
OZ-Gedney Type 4Q Liquid Tight Straight Connector, Size: 3 IN, Connection: Tapered MNPT Hub, Malleable Iron Body And Nut, Steel Ferrule, Finish: Zinc Electroplated, NEMA Rating: NEMA 4, 4-7/8 IN Width, 3-1/8 IN Height, Third Party Certification: UL |
Liquid Tight Straight Connector, 3 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 4-1/2 in Length, 31/4 in Diameter, Non-Insulated, 3 in NPT Thread Size, Threaded Connection, 1 outlet, 450 lb/100 |
Product Type |
3 In STR Conn LFMC |
3 Inch Non-Insul Liq-Tight Conn ST |
Short Description |
- |
Liquid Tight Straight Connector, Steel, 3 in, Straight |
Special Features |
4Q fittings have plain throat (non-insulated);Bonding wedge locknuts are recommended in hazardous locations;Compact, slim diameter with small turning radius;Furnished with locknut and knockout sealing ring;Hot dip or mechanically galvanized finish optionally available;Inspection windows in ferrule to ensure full en;Intrinsically safe;Liquidtight/raintight/oiltight/concretetight;Long ferrule prevents pullout and tight bend conduit pop-out;O-Z/Gedney fittings are used with liquidtight flexible metal conduit |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
|
Connection Orientation |
- |
Straight |
Connection Type |
- |
Threaded |
for use with |
- |
Liquid Tight Flexible Metal Conduit |
Insulated/Non-Insulated |
- |
Non-Insulated |
Number of Outlets |
- |
1 |
package quantity |
- |
5 CT |
Standards Met |
- |
UL E23018 Listed;CSA Certified |
Thread Size |
- |
3 in NPT |
|
|
Brand |
O-Z/GEDNEY |
Thomas & Betts |
Manufacturers Part Number |
4Q-300 |
5239 |
sub brand |
- |
ABB |
|
Category Description |
METALLIC FITTINGS |
STEEL EMT FITTINGS |
Type |
Type 4Q Liquid Tight Straight Connector |
Connectors-Straight |
|
|
|
Application |
For Liquidtight Flexible Metal Conduit |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
nema rating |
4 |
- |
standard |
Third Party Certification: UL File Number 11853, CSA 009795, Applicable Third Party Standards: UL 514B, CSA C22.2 No.18, Federal Specification W-F-406E, NEMA : FB-1, Hazardous Locations: Class I, Division 2 Per NEC 501.4(B), Class I, Zone 2 Per NEC 505.15(C)(2), Class II, Division 1 Per NEC 502.4(A)(1)(e), Class II, Division 2 Per NEC 502.4(B)(2), Class III, Division 1 Per NEC 503.3(A)(2), Class III, Division 2 Per NEC 503.3(B), Intrinsically Safe Per NEC 504.20 |
UL E23018, CSA |