Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Eaton |
Catalog Number |
5238 |
LT250 |
Manufacturer Number |
5238 |
LT250 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Steel Emt Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39131707 - Electrical conduit coupling
|
UPC/EAN/GTIN |
00786210052380 |
00784564302502 |
Weight per package |
3.345 (lbs/each) |
2.9 (lbs/each) |
Description |
5238 2-1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 2-1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-3/4 In Length, 31/8 In Diameter, Non-Insulated, 2-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 334.5 LB/100
|
LT250 2-1/2" LT STR Steel Conn
Liquid Tight Straight Connector, 2-1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.188 In Length, 4 In Diameter, Non-Insulated, Threaded Connection, 363.8 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$373.60 (Each) |
$187.52 (Each) |
Carton/Reel |
$1,867.98 (5 Each) |
$187.52 (1 Each) |
Standard Packaging/Reel |
$1,867.98 (5 Each) |
$937.60 (5 Each) |
|
connection |
- |
Threaded |
Material |
Steel |
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) |
|
Color |
- |
MALLEABLE IRON |
Finish |
Zinc Electroplated/Chromate Coating |
Zinc Electroplated |
|
Diameter |
31/8 in;79.4 mm |
4 in |
Length |
3-3/4 in;95.3 mm |
2.188 in |
Size |
2-1/2 Inch |
- |
|
Description |
2-1/2" STR STEEL LT CONN |
2-1/2" LT STR STEEL CONN |
extra long description |
ABB 5238 2-1/2IN NON-INSUL LIQ-TIGH |
MIDWEST LT250 2 1/2 LT CONN |
Features |
Liquidtight Conduit Fitting, Straight 2-1/2 Inch, Non-Insulated Malleable Iron |
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications. |
Long Description |
Liquid Tight Straight Connector, 2-1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-3/4 in Length, 31/8 in Diameter, Non-Insulated, 2-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 334.5 lb/100 |
Liquid Tight Straight Connector, 2-1/2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.188 in Length, 4 in Diameter, Non-Insulated, Threaded Connection, 363.8 lb/100 |
Product Type |
Liquid Tight Straight Connector |
2 1/2 LT Conn |
Short Description |
Liquid Tight Straight Connector, Steel, 2-1/2 in, Straight |
Liquid Tight Straight Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 2-1/2 in, Straight |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight |
|
Connection Orientation |
Straight |
Straight |
Connection Type |
Threaded |
Threaded |
dimensions |
- |
3.1900 IN X 4.0000 IN X 4.0000 IN |
for use with |
Liquid Tight Flexible Metal Conduit |
Liquidtight Flexible Metallic Conduit |
installation type |
- |
THREADED |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Number of Outlets |
1 |
- |
package quantity |
5 CT |
1 ct |
Standards Met |
UL E23018 Listed;CSA Certified |
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189 |
Thread Size |
2-1/2 in NPT |
- |
|
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
5238 |
LT250 |
sub brand |
ABB |
Liquidator(TM) |
|
Category Description |
STEEL EMT FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-Straight |
Liquidtight connector |
|
Trade Size |
2-1/2 IN |
2-1/2 IN |
|
Weight |
334.5 lb/100 |
363.8 lb/100 |
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Commercial;Industrial;Residential;Wet/Hazardous Location |
standard |
UL E23018, CSA |
UL 467, UL 514B, CSA C22.2 |