Nacogdoches |
11 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Bridgeport |
Catalog Number |
5238 |
436LT2 |
Manufacturer Number |
5238 |
436-LT2 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Steel Emt Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00786210052380 |
00781747154361 |
Weight per package |
3.345 (lbs/each) |
2.5 (lbs/each) |
Description |
5238 2-1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 2-1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-3/4 In Length, 31/8 In Diameter, Non-Insulated, 2-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 334.5 LB/100
|
436LT2 2-1/2" Sealtight Straight Diecast Connector
Liquid Tight Straight Connector, 2-1/2 In Trade Size, Die-Cast Zinc Material, 1 In Length, 4-1/8 In Diameter, 2.5 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$373.60 (Each) |
$155.12 (Each) |
Carton/Reel |
$1,867.98 (5 Each) |
$155.12 (1 Each) |
Standard Packaging/Reel |
$1,867.98 (5 Each) |
$775.59 (5 Each) |
|
Material |
Steel |
Die-Cast Zinc |
|
Finish |
Zinc Electroplated/Chromate Coating |
Ball Burnished;Mirror Smooth |
|
Diameter |
31/8 in;79.4 mm |
4-1/8 in |
Length |
3-3/4 in;95.3 mm |
1 in |
Size |
2-1/2 Inch |
2 1/2 |
|
Description |
2-1/2" STR STEEL LT CONN |
2-1/2" SEALTIGHT STRAIGHT DIECAST CONNECTOR |
extra long description |
ABB 5238 2-1/2IN NON-INSUL LIQ-TIGH |
BPT 436-LT2 2-1/2" LQDT. CONN. |
Features |
Liquidtight Conduit Fitting, Straight 2-1/2 Inch, Non-Insulated Malleable Iron |
Straight connector for use with metallic and non-metallic "Type B" liquid tight conduit. Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations. |
Long Description |
Liquid Tight Straight Connector, 2-1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 3-3/4 in Length, 31/8 in Diameter, Non-Insulated, 2-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 334.5 lb/100 |
Liquid Tight Straight Connector, 2-1/2 in Trade Size, Die-Cast Zinc Material, 1 in Length, 4-1/8 in Diameter, 2.5 lb/EA |
Product Type |
Liquid Tight Straight Connector |
Liquid Tight Straight Connector |
Short Description |
Liquid Tight Straight Connector, Steel, 2-1/2 in, Straight |
Liquid Tight Straight Connector, Zinc Die Cast, 2-1/2 in, Straight |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
- |
|
angle |
- |
Straight |
Connection Orientation |
Straight |
Straight |
Connection Type |
Threaded |
Straight |
Connector Type |
- |
STRAIGHT |
for use with |
Liquid Tight Flexible Metal Conduit |
Metallic and Non-Metallic "Type B" Liquid Tight Conduit |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
- |
Yes |
Number of Outlets |
1 |
- |
package quantity |
5 CT |
1 ct |
Standards Met |
UL E23018 Listed;CSA Certified |
UL File No. E9391;CSA Certified:File No. LR39354 |
Thread Size |
2-1/2 in NPT |
- |
|
|
Brand |
Thomas & Betts |
Bridgeport |
Manufacturers Part Number |
5238 |
436-LT2 |
sub brand |
ABB |
- |
|
Category Description |
STEEL EMT FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-Straight |
CONNECTOR |
|
Trade Size |
2-1/2 IN |
2-1/2 |
|
Weight |
334.5 lb/100 |
2.5 lb/EA |
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Wet Location |
standard |
UL E23018, CSA |
UL, CSA |