Item Comparison: 5237UL, LC4521LA

Item

5237UL - Photo Sensor - Nsi

5237UL
Photo Sensor

$23.04 Each

$23.04 (1 Each)

QTY:
Each
Add
LC4521LA - 120V Photo Control - Intermatic

LC4521LA
120V Photo Control

$22.35 Each

$268.20 (12 Each)

QTY:
Each
Add
Nacogdoches 6 0
All Stores 668 40
Vendor Nsi Intermatic
Catalog Number 5237UL LC4521LA
Manufacturer Number 5237-UL LC4521LA
Category Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Lighting Photocells & Sensors - Lighting Photocells
Classification Commercial Dimmers, Motion Sensors, & Photo Cells Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC 39121523 - Timer controls 39121524 - Photocontrols
UPC/EAN/GTIN 00786261788955 00078275002661
Weight per package 0.27 (lbs/each) 0.258 (lbs/each)
Description 5237UL Photo Sensor
Turnlock Led Electronic 105-305V Ir
LC4521LA 120V Photo Control
Locking Type Thermal Photocontrol, 120 V, Spark Arrestor
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.04 (Each) $22.35 (Each)
Carton/Reel $23.04 (1 Each) $22.35 (1 Each)
Standard Packaging/Reel $23.04 (1 Each) $268.20 (12 Each)
connection - Lock Type
Color - Translucent
Size H=2.187 - W=3.187 3 DIAMETER X 2-3/4 HEIGHT IN, 7.6 DIAMETER X 7 HEIGHT CM
Description PHOTO SENSOR 120V PHOTO CONTROL
extra long description TORK 5237-UL TurnLock LED Electroni INT-MAT LC4521LA Locking Type Therm
Features Electronic Instant Response TurnLock, On 1.3-1.7, Off/On Ratio 1.5:1, 105-305V, 1000W Tungsten, 1800VA Ballast,1000W LED These photocontrols install on light fixtures with ANSI C136.10 NEMA receptacles commonly found on street light fixtures. Locking type design facilitates fast installation and replacement of photocontrol.
Long Description TurnLock LED Electronic 105-305V IR Locking Type Thermal Photocontrol, 120 V, Spark Arrestor
Product Type Turnlock Led Electronic 105-305V Ir Locking Type Thermal Photocontrol, 120 V, Spark Arrestor
Special Features 360 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - Silicon Photosensor Features: Cadmium Sulfide Photocell, Polypropylene Housing with UV Protection, 2400 Volt Open Type Spark Gap Arrester
Connection Type - 3-Prong Plug
supply voltage 105-305 VAC 120
Timing Range 3-5 Second Delay -
Brand NSi Intermatic Inc.
Manufacturers Part Number 5237-UL LC4521LA
Category Description Commercial dimmers, motion sensors, & photo cells Commercial dimmers, motion sensors, & photo cells
Type Utility Grade Electronic With Fail On Mode TwistLock Photocell
Application Local Utility-Street-Highway Lighting Control Dusk to Dawn Lighting Control
Enclosure Polycarbonate -
environmental conditions -40 to + 158 F -
Frequency Rating 50-60 Hz 50/60
Mounting TWIST LOCK Twistlock Mount
Operating Temperature -40 to + 158 F -20 to +104 DEG F, -29 to +40 DEG C
standard UL UL Recognized, CSA, Title CA 20 Listed, California Title 24 Compliant
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat