Item Comparison: 5237UL, 5021M

Item

5237UL - Photo Sensor - Nsi

5237UL
Photo Sensor

$23.04 Each

$23.04 (1 Each)

QTY:
Each
Add
5021M - 105-130V 1200W, Mov, Delayed Response, Turnlock - Nsi

5021M
105-130V 1200W, Mov, Delayed Response, Turnlock

$18.08 Each

$18.08 (1 Each)

QTY:
Each
Add
Nacogdoches 7 0
All Stores 704 0
Vendor Nsi Nsi
Catalog Number 5237UL 5021M
Manufacturer Number 5237-UL 5021M
Category Lighting Occupancy Sensors & M - Lighting Occupancy Sensors Enhanced Commodity Codes - Wiring Devices
Classification Commercial Dimmers, Motion Sensors, & Photo Cells Commercial Dimmers, Motion Sensors, & Photo Cells
UNSPSC 39121523 - Timer controls 39121524 - Photocontrols
UPC/EAN/GTIN 00786261788955 00786261610157
Weight per package 0.27 (lbs/each) 0.2 (lbs/each)
Description 5237UL Photo Sensor
Turnlock Led Electronic 105-305V Ir
5021M 105-130V 1200W, Mov, Delayed Response, Turnlock
Delayed Response Utility, 105 to 130 V Ac, 1200 W, 3.187 In Width, 2.187 In Height, Lexan Housing Material, Gray, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Twist Lock Mount, 0.2 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $23.04 (Each) $18.08 (Each)
Carton/Reel $23.04 (1 Each) $18.08 (1 Each)
Standard Packaging/Reel $23.04 (1 Each) $18.08 (1 Each)
Voltage Rating - 105 to 130 V ac
Wattage - 1200 W
Color - Gray
Housing Material - Lexan
Height - 2.187 in
Size H=2.187 - W=3.187 H=2.187 - W=3.187
Width - 3.187 in
Description PHOTO SENSOR 105-130V 1200W, MOV, DELAYED RESPONSE, TURNLOCK
extra long description TORK 5237-UL TurnLock LED Electroni TORK 5021M TurnLock Utility 120V .5
Features Electronic Instant Response TurnLock, On 1.3-1.7, Off/On Ratio 1.5:1, 105-305V, 1000W Tungsten, 1800VA Ballast,1000W LED -
Long Description TurnLock LED Electronic 105-305V IR Delayed Response Utility, 105 to 130 V ac, 1200 W, 3.187 in Width, 2.187 in Height, Lexan Housing Material, Gray, Cadmium Coated CDS Photocell Sensor, -40 °F Operating Temperature, +140 °F Operating Temperature, Twist Lock Mount, 0.2 lb/EA
Product Type Turnlock Led Electronic 105-305V Ir Turnlock Utility 120V .5" Sensor
Short Description - Delayed Response Utility, 105 to 130 VAC, 1200 W, Lexan
Special Features 360 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - Silicon Photosensor 380 Joule MOV (Metal Oxide Varistor) Surge Arrestor - Locking Prongs - 1 Light Sensor IN
for use with - Street-Highway Lighting
Maximum Operating Temperature - +140 °F
Minimum Operating Temperature - -40 °F
Mounting Type - Twist Lock Mount
package quantity - 1 ct
Sensor Type - Cadmium Coated CDS Photocell
Standards Met - cULus Listed
supply voltage 105-305 VAC 105-130 VAC
Timing Range 3-5 Second Delay 2 Minutes
Brand NSi NSi
Manufacturers Part Number 5237-UL 5021M
Category Description Commercial dimmers, motion sensors, & photo cells Commercial dimmers, motion sensors, & photo cells
Type Utility Grade Electronic With Fail On Mode Delayed Response Utility Grade
Weight - 0.2 lb/EA
Application Local Utility-Street-Highway Lighting Control Street-Highway Lighting
Enclosure Polycarbonate Lexan Housing
environmental conditions -40 to + 158 F -40 to + 140 F
Frequency Rating 50-60 Hz 50-60 Hz
Mounting TWIST LOCK TWIST LOCK
Operating Temperature -40 to + 158 F -40 to + 140 F
standard UL cULus
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat