Item Comparison: 434LT2, 5236

Item

434LT2 - 1-1/2" Sealtight Straight Diecast Connector - Bridgeport

434LT2
1-1/2" Sealtight Straight Diecast Connector

$30.2947 Each

$302.95 (10 Each)

QTY:
Each
Add
5236 - 1-1/2" STR Steel LT Conn - T&B Ind Fitting

5236
1-1/2" STR Steel LT Conn

$47.7789 Each

$477.79 (10 Each)

QTY:
Each
Add
Nacogdoches 0 11
All Stores 838 948
Vendor Bridgeport T&B Ind Fitting
Catalog Number 434LT2 5236
Manufacturer Number 434-LT2 5236
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Metallic Fittings Steel Emt Fittings
UNSPSC 39121420 - Liquid tight connectors 39121420 - Liquid tight connectors
UPC/EAN/GTIN 00781747154347 00786210052366
Weight per package 0.87 (lbs/each) 0.965 (lbs/each)
Description 434LT2 1-1/2" Sealtight Straight Diecast Connector
Liquid Tight Straight Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, 5/8 In Length, 2-11/16 In Diameter, 0.87 LB/Ea
5236 1-1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 1-1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-23/32 In Length, 17/8 In Diameter, Non-Insulated, 1-1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 96.5 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $30.29 (Each) $47.78 (Each)
Carton/Reel $60.59 (2 Each) $477.79 (10 Each)
Standard Packaging/Reel $302.95 (10 Each) $477.79 (10 Each)
Material Die-Cast Zinc Steel
Finish Ball Burnished;Mirror Smooth Zinc Electroplated/Chromate Coating
Diameter 2-11/16 in 17/8 in;47.6 mm
Length 5/8 in 2-23/32 in;69.1 mm
Size 1 1/2 1-1/2 INCH
Description 1-1/2" SEALTIGHT STRAIGHT DIECAST CONNECTOR 1-1/2" STR STEEL LT CONN
extra long description BPT 434-LT2 1-1/2 LQDT. CONN. ABB 5236 1 1/2 IN NONINSUL LIQ-TIGH
Features Straight connector for use with metallic and non-metallic "Type B" liquid tight conduit. Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations. Liquidtight Conduit Fitting, Straight 1-1/2 Inch, Non-Insulated Malleable Iron
Long Description Liquid Tight Straight Connector, 1-1/2 in Trade Size, Die-Cast Zinc Material, 5/8 in Length, 2-11/16 in Diameter, 0.87 lb/EA Liquid Tight Straight Connector, 1-1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 2-23/32 in Length, 17/8 in Diameter, Non-Insulated, 1-1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 96.5 lb/100
Product Type Liquid Tight Straight Connector Liquid Tight Straight Connector
Short Description Liquid Tight Straight Connector, Zinc Die Cast, 1-1/2 in, Straight Liquid Tight Straight Connector, Steel, 1-1/2 in, Straight, Insulated
Special Features - Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
angle Straight -
Connection Orientation Straight Straight
Connection Type Straight Threaded
Connector Type STRAIGHT -
for use with Metallic and Non-Metallic "Type B" Liquid Tight Conduit Liquid Tight Flexible Metal Conduit
Insulated/Non-Insulated - Non-Insulated
media Yes -
Number of Outlets - 1
package quantity 2 PK 2 CT;10 PK
Standards Met UL File No. E9391;CSA Certified:File No. LR39354 UL E23018 Listed;CSA Certified
Thread Size - 1-1/2 in NPT
Made in USA yes yes
Brand Bridgeport Thomas & Betts
Manufacturers Part Number 434-LT2 5236
sub brand - ABB
Category Description METALLIC FITTINGS STEEL EMT FITTINGS
Type CONNECTOR Connectors-Straight
Trade Size 1-1/2 1-1/2 in
Weight 0.87 lb/EA 96.5 lb/100
Application Wet Location Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard UL, CSA UL E23018, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat