Item Comparison: 5234TB, STR100

Item

5234TB - 1" STR STL LT Conn - T&B Ind Fitting

5234TB
1" STR STL LT Conn

$16.3371 Each

$816.86 (50 Each)

QTY:
Each
Add
STR100 - 1" Straight Steel LT Conn - Amfico

STR100
1" Straight Steel LT Conn

$6.9386 Each

$34.69 (5 Each)

QTY:
Each
Add
Nacogdoches 41 0
All Stores 3,972 1,143
Vendor T&B Ind Fitting Amfico
Catalog Number 5234TB STR100
Manufacturer Number 5234-TB STR100
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Steel Emt Fittings Metallic Fittings
UNSPSC 39121420 - Liquid tight connectors 39131706 - Electrical conduit
UPC/EAN/GTIN 00786210052342 00662364301003
Weight per package 0.375 (lbs/each) 0.26 (lbs/each)
Description 5234TB 1" STR STL LT Conn
Liquid Tight Straight Connector, 1 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 17/8 In Length, 15/16 In Diameter, Non-Insulated, 1 In NPT Thread Size, Threaded Connection, 1 Outlet, 37.5 LB/100
STR100 1" Straight Steel LT Conn
Liquid Tight Connector, 1 In Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 1.63 In Length, 1.75 In Diameter, 0.66 In Thread Size, Threaded Connection, 32 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.34 (Each) $6.94 (Each)
Carton/Reel $163.37 (10 Each) $34.69 (5 Each)
Standard Packaging/Reel $816.86 (50 Each) $34.69 (5 Each)
Material Steel Zinc Electroplated Steel
Finish Zinc Electroplated/Chromate Coating Zinc Plated
Diameter 15/16 in;33.3 mm 1.75 in
Length 17/8 in;47.6 mm 1.63 in
Size 1 INCH -
Description 1" STR STL LT CONN 1" STRAIGHT STEEL LT CONN
extra long description ABB 5234-TB 1 INCH NON-INSUL LIQ-TI AMFICO STR100 1" Liquidtight ConnS
Features 1 Inch Straight Steel Liquidtight Connector, Non-insulated -
Long Description Liquid Tight Straight Connector, 1 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 17/8 in Length, 15/16 in Diameter, Non-Insulated, 1 in NPT Thread Size, Threaded Connection, 1 outlet, 37.5 lb/100 Liquid Tight Connector, 1 in Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 1.63 in Length, 1.75 in Diameter, 0.66 in Thread Size, Threaded Connection, 32 lb/100
Product Type Liquid Tight Straight Connector 1" Liquidtight Connstl
Short Description Liquid Tight Straight Connector, Steel, 1 in, Straight Liquid Tight Connector, Zinc Electroplated Steel, 1 in, Straight
Special Features Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage Includes Sealing Washer;Bonds Conduit to Box or Enclosure;Corrosion Resistant Protection from Moisture & Oils;Designed to Protect Against Excessive Vibration
Connection Orientation Straight Straight
Connection Type Threaded Threaded
for use with Liquid Tight Flexible Metal Conduit Liquidtight Conduit
Insulated/Non-Insulated Non-Insulated -
Number of Outlets 1 -
package quantity 10 CT;50 PK 5 CT;50 PK
Standards Met UL E23018 Listed;CSA Certified UL E93605;CSA LR61799;Class I, Div. 2;Class II, Div. 1 and 2;Class III, Div. 1 and 2;NEC 501-4(b), 505-4(a), 503-3(a)
Thread Size 1 in NPT 0.66 in
Made in USA yes yes
Brand Thomas & Betts Amfico
Manufacturers Part Number 5234-TB STR100
sub brand ABB -
Category Description STEEL EMT FITTINGS METALLIC FITTINGS
Type Connectors-Straight -
Trade Size 1 in 1 in
Weight 37.5 lb/100 32 lb/100
Application Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture Hazardous Location
standard UL E23018, CSA -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat