Item Comparison: 5234TB, ST100

Item

5234TB - 1" STR STL LT Conn - T&B Ind Fitting

5234TB
1" STR STL LT Conn

$16.3371 Each

$816.86 (50 Each)

QTY:
Each
Add
ST100 - 1" Sealtight Straight Steel Connector - Appleton

ST100
1" Sealtight Straight Steel Connector

$19.764 Each

$494.10 (25 Each)

QTY:
Each
Add
Nacogdoches 41 0
All Stores 3,972 154
Vendor T&B Ind Fitting Appleton
Catalog Number 5234TB ST100
Manufacturer Number 5234-TB ST-100
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Steel Emt Fittings Metallic Fittings
UNSPSC 39121420 - Liquid tight connectors 39121420 - Liquid tight connectors
UPC/EAN/GTIN 00786210052342 00781381679404
Weight per package 0.375 (lbs/each) 0.34 (lbs/each)
Description 5234TB 1" STR STL LT Conn
Liquid Tight Straight Connector, 1 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 17/8 In Length, 15/16 In Diameter, Non-Insulated, 1 In NPT Thread Size, Threaded Connection, 1 Outlet, 37.5 LB/100
ST100 1" Sealtight Straight Steel Connector
Liquid Tight Straight Connector, 1 In Trade Size, Zinc Electroplated, Straight Connection Orientation, 1.63 In Length, 1.81 In Diameter, Insulated, 1 In NPT Thread Size, Threaded Connection, 34 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.34 (Each) $19.76 (Each)
Carton/Reel $163.37 (10 Each) $98.82 (5 Each)
Standard Packaging/Reel $816.86 (50 Each) $494.10 (25 Each)
connection - Threaded X Compression
Material Steel Steel (Body, Compression Nut, Ferrule);Polypropylene (Sealing Ring)
Finish Zinc Electroplated/Chromate Coating Zinc Electroplated
Diameter 15/16 in;33.3 mm 1.81 in;45.9 mm
Length 17/8 in;47.6 mm 1.63 in;41.4 mm
Size 1 INCH 1
Description 1" STR STL LT CONN 1" SEALTIGHT STRAIGHT STEEL CONNECTOR
extra long description ABB 5234-TB 1 INCH NON-INSUL LIQ-TI APP ST-100 1 IN LFMC CONN
Features 1 Inch Straight Steel Liquidtight Connector, Non-insulated -
Long Description Liquid Tight Straight Connector, 1 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 17/8 in Length, 15/16 in Diameter, Non-Insulated, 1 in NPT Thread Size, Threaded Connection, 1 outlet, 37.5 lb/100 Liquid Tight Straight Connector, 1 in Trade Size, Zinc Electroplated, Straight Connection Orientation, 1.63 in Length, 1.81 in Diameter, Insulated, 1 in NPT Thread Size, Threaded Connection, 34 lb/100
Product Type Liquid Tight Straight Connector 1 In LFMC Conn
Short Description Liquid Tight Straight Connector, Steel, 1 in, Straight Insulated Connector, Steel (Body, Compression Nut, Ferrule);Polypropylene (Sealing Ring), 1 in, Straight
Special Features Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage Constructional Feature Rain Tight, Oil Tight;Enclosure Rating Class I Div 2
Connection Orientation Straight Straight
Connection Type Threaded Threaded
for use with Liquid Tight Flexible Metal Conduit Liquidtight Flexible Metallic Conduit
Insulated/Non-Insulated Non-Insulated Insulated
Number of Outlets 1 -
package quantity 10 CT;50 PK 5 CT;25 PK
Standards Met UL E23018 Listed;CSA Certified UL Standard:514B;UL Listed:E14814;CSA Standard C22.2 No. 18.3;CSA Certied:065178;NEMA:FB-1
Thread Size 1 in NPT 1 in NPT
Made in USA yes -
Brand Thomas & Betts Appleton
Manufacturers Part Number 5234-TB ST-100
sub brand ABB -
Category Description STEEL EMT FITTINGS METALLIC FITTINGS
Type Connectors-Straight ST Series Straight Liquidtight Connector With Plain Throat
Trade Size 1 in 1 in
Weight 37.5 lb/100 15.4 kg/100;34 lb/100
Application Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture Commercial;Industrial;Wet Location
standard UL E23018, CSA Class I, Division 2;UL 514B, E14814, CSA C22.2 No. 18.3, 065178, NEMA FB-1
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat