Item Comparison: 5234TB, 5234

Item

5234TB - 1" STR STL LT Conn - T&B Ind Fitting

5234TB
1" STR STL LT Conn

$16.3371 Each

$816.86 (50 Each)

QTY:
Each
Add
5234 - 1" STR STL LT Conn - T&B Ind Fitting

5234
1" STR STL LT Conn

$16.3371 Each

$816.86 (50 Each)

QTY:
Each
Add
Nacogdoches 41 41
All Stores 3,972 3,972
Vendor T&B Ind Fitting T&B Ind Fitting
Catalog Number 5234TB 5234
Manufacturer Number 5234-TB 5234-TB
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Steel Emt Fittings Steel Emt Fittings
UNSPSC 39121420 - Liquid tight connectors 39121420 - Liquid tight connectors
UPC/EAN/GTIN 00786210052342 00786210052342
Weight per package 0.375 (lbs/each) 0.41 (lbs/each)
Description 5234TB 1" STR STL LT Conn
Liquid Tight Straight Connector, 1 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 17/8 In Length, 15/16 In Diameter, Non-Insulated, 1 In NPT Thread Size, Threaded Connection, 1 Outlet, 37.5 LB/100
5234 1" STR STL LT Conn
1 Inch Straight Steel Liquidtight Connector, Non-Insulated
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $16.34 (Each) $16.34 (Each)
Carton/Reel $163.37 (10 Each) $163.37 (10 Each)
Standard Packaging/Reel $816.86 (50 Each) $816.86 (50 Each)
Material Steel Steel
Finish Zinc Electroplated/Chromate Coating Electro Zinc Plated/Chromate Coating
Diameter 15/16 in;33.3 mm -
Length 17/8 in;47.6 mm -
Size 1 INCH 1 INCH
Description 1" STR STL LT CONN 1" STR STL LT CONN
extra long description ABB 5234-TB 1 INCH NON-INSUL LIQ-TI ABB 5234-TB 1 INCH NON-INSUL LIQ-TI
Features 1 Inch Straight Steel Liquidtight Connector, Non-insulated -
Long Description Liquid Tight Straight Connector, 1 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 17/8 in Length, 15/16 in Diameter, Non-Insulated, 1 in NPT Thread Size, Threaded Connection, 1 outlet, 37.5 lb/100 1 Inch Straight Steel Liquidtight Connector, Non-insulated
Product Type Liquid Tight Straight Connector 1 Inch Non-Insul Liq-Tight Conn ST
Short Description Liquid Tight Straight Connector, Steel, 1 in, Straight -
Special Features Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage -
Connection Orientation Straight -
Connection Type Threaded -
for use with Liquid Tight Flexible Metal Conduit -
Insulated/Non-Insulated Non-Insulated -
Number of Outlets 1 -
package quantity 10 CT;50 PK -
Standards Met UL E23018 Listed;CSA Certified -
Thread Size 1 in NPT -
Made in USA yes -
Brand Thomas & Betts T&B Ind Fitting
Manufacturers Part Number 5234-TB 5234-TB
sub brand ABB -
Category Description STEEL EMT FITTINGS STEEL EMT FITTINGS
Type Connectors-Straight Connectors-Straight
Trade Size 1 in -
Status - Inactive
Weight 37.5 lb/100 -
Application Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard UL E23018, CSA UL E23018, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat