Nacogdoches |
131 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Amfico |
Catalog Number |
5233 |
STR75 |
Manufacturer Number |
5233 |
STR-75 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Steel Emt Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39131706 - Electrical conduit
|
UPC/EAN/GTIN |
00786210052335 |
00662364300754 |
Weight per package |
0.23 (lbs/each) |
0.17 (lbs/each) |
Description |
5233 3/4" STR Steel LT Conn
Liquid Tight Straight Connector, 3/4 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-21/32 In Length, 11/16 In Diameter, Non-Insulated, 3/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 23 LB/100
|
STR75 3/4" Straight Steel Seal-Tite Connector
Liquid Tight Connector, 3/4 In Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 1.43 In Length, 1.43 In Diameter, 0.63 In Thread Size, Threaded Connection, 18 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.97 (Each) |
$3.93 (Each) |
Carton/Reel |
$274.37 (25 Each) |
$78.64 (20 Each) |
Standard Packaging/Reel |
$548.74 (50 Each) |
$78.64 (20 Each) |
|
Material |
Steel |
Zinc Electroplated Steel |
|
Finish |
Zinc Electroplated/Chromate Coating |
Zinc Plated |
|
Diameter |
11/16 in;27 mm |
1.43 in |
Length |
1-21/32 in;42.1 mm |
1.43 in |
Size |
3/4 INCH |
- |
|
Description |
3/4" STR STEEL LT CONN |
3/4" STRAIGHT STEEL SEAL-TITE CONNECTOR |
extra long description |
ABB 5233 3/4INCH LIQUID-TIGHT CONNE |
AMFICO STR-75 3/4" Liquidtight Conn |
Features |
Liquidtight Conduit Fitting, Straight, Steel, 3/4 Inch, Non-Insulated Steel |
- |
Long Description |
Liquid Tight Straight Connector, 3/4 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-21/32 in Length, 11/16 in Diameter, Non-Insulated, 3/4 in NPT Thread Size, Threaded Connection, 1 outlet, 23 lb/100 |
Liquid Tight Connector, 3/4 in Trade Size, Zinc Electroplated Steel, Zinc Plated, Straight Connection Orientation, 1.43 in Length, 1.43 in Diameter, 0.63 in Thread Size, Threaded Connection, 18 lb/100 |
Product Type |
3/4INCH Liquid-Tight Connector -STL |
3/4" Liquidtight Connstl |
Short Description |
Liquid Tight Straight Connector, Steel, 3/4 in, Straight, Insulated, Iron Retainer |
Liquid Tight Connector, Zinc Electroplated Steel, 3/4 in, Straight |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
Includes Sealing Washer;Bonds Conduit to Box or Enclosure;Corrosion Resistant Protection from Moisture & Oils;Designed to Protect Against Excessive Vibration |
|
Connection Orientation |
Straight |
Straight |
Connection Type |
Threaded |
Threaded |
for use with |
Liquid Tight Flexible Metal Conduit |
Liquidtight Conduit |
Insulated/Non-Insulated |
Non-Insulated |
- |
Number of Outlets |
1 |
- |
package quantity |
25 CT;50 PK |
20 CT;100 PK |
Standards Met |
UL E23018 Listed;CSA Certified |
UL E93605;CSA LR61799;Class I, Div. 2;Class II, Div. 1 and 2;Class III, Div. 1 and 2;NEC 501-4(b), 505-4(a), 503-3(a) |
Thread Size |
3/4 in NPT |
0.63 in |
|
|
Brand |
Thomas & Betts |
Amfico |
Manufacturers Part Number |
5233 |
STR75 |
sub brand |
ABB |
- |
|
Category Description |
STEEL EMT FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-Straight |
- |
|
|
Weight |
23 lb/100 |
18 lb/100 |
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Hazardous Location |
standard |
UL E23018, CSA |