Nacogdoches |
0 |
131 |
All Stores |
|
|
|
Vendor |
Bridgeport |
T&B Ind Fitting |
Catalog Number |
431LT2 |
5233 |
Manufacturer Number |
431-LT2 |
5233 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Metallic Fittings
|
Steel Emt Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00781747154316 |
00786210052335 |
Weight per package |
0.286 (lbs/each) |
0.23 (lbs/each) |
Description |
431LT2 3/4" Sealtight Straight Diecast Connector
Liquid Tight Straight Connector, 3/4 In Trade Size, Die-Cast Zinc Material, 7/8 In Length, 1-3/4 In Diameter, 0.286 LB/Ea
|
5233 3/4" STR Steel LT Conn
Liquid Tight Straight Connector, 3/4 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-21/32 In Length, 11/16 In Diameter, Non-Insulated, 3/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 23 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.88 (Each) |
$10.97 (Each) |
Carton/Reel |
$58.79 (10 Each) |
$274.37 (25 Each) |
Standard Packaging/Reel |
$293.96 (50 Each) |
$548.74 (50 Each) |
|
Material |
Die-Cast Zinc |
Steel |
|
Finish |
Ball Burnished;Mirror Smooth |
Zinc Electroplated/Chromate Coating |
|
Diameter |
1-3/4 in |
11/16 in;27 mm |
Length |
7/8 in |
1-21/32 in;42.1 mm |
Size |
3/4 |
3/4 INCH |
|
Description |
3/4" SEALTIGHT STRAIGHT DIECAST CONNECTOR |
3/4" STR STEEL LT CONN |
extra long description |
BPT 431-LT2 3/4 LQDT. CONN. ZINC |
ABB 5233 3/4INCH LIQUID-TIGHT CONNE |
Features |
Straight connector for use with metallic and non-metallic "Type B" liquid tight conduit. Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations. |
Liquidtight Conduit Fitting, Straight, Steel, 3/4 Inch, Non-Insulated Steel |
Long Description |
Liquid Tight Straight Connector, 3/4 in Trade Size, Die-Cast Zinc Material, 7/8 in Length, 1-3/4 in Diameter, 0.286 lb/EA |
Liquid Tight Straight Connector, 3/4 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1-21/32 in Length, 11/16 in Diameter, Non-Insulated, 3/4 in NPT Thread Size, Threaded Connection, 1 outlet, 23 lb/100 |
Product Type |
Liquid Tight Straight Connector |
3/4INCH Liquid-Tight Connector -STL |
Short Description |
Liquid Tight Straight Connector, Zinc Die Cast, 3/4 in, Straight |
Liquid Tight Straight Connector, Steel, 3/4 in, Straight, Insulated, Iron Retainer |
Special Features |
- |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
|
angle |
Straight |
- |
Connection Orientation |
Straight |
Straight |
Connection Type |
Straight |
Threaded |
Connector Type |
STRAIGHT |
- |
for use with |
Metallic and Non-Metallic "Type B" Liquid Tight Conduit |
Liquid Tight Flexible Metal Conduit |
Insulated/Non-Insulated |
- |
Non-Insulated |
media |
Yes |
- |
Number of Outlets |
- |
1 |
package quantity |
10 CT;50 PK |
25 CT;50 PK |
Standards Met |
UL File No. E9391;CSA Certified:File No. LR39354 |
UL E23018 Listed;CSA Certified |
Thread Size |
- |
3/4 in NPT |
|
|
Brand |
Bridgeport |
Thomas & Betts |
Manufacturers Part Number |
431-LT2 |
5233 |
sub brand |
- |
ABB |
|
Category Description |
METALLIC FITTINGS |
STEEL EMT FITTINGS |
Type |
CONNECTOR |
Connectors-Straight |
|
|
Weight |
0.286 lb/EA |
23 lb/100 |
|
Application |
Wet Location |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
standard |
UL, CSA |
UL E23018, CSA |