Item Comparison: 5232GR, LT50G

Item

5232GR - 1/2" Ext Bond LT Flex Conn - T&B Ind Fitting

5232GR
1/2" Ext Bond LT Flex Conn

$27.9733 Each

$699.33 (25 Each)

QTY:
Each
Add
LT50G - 1/2" LT Conn Ground #4 - Eaton

LT50G
1/2" LT Conn Ground #4

$6.7022 Each

$167.56 (25 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 713 694
Vendor T&B Ind Fitting Eaton
Catalog Number 5232GR LT50G
Manufacturer Number 5232GR LT50G
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Flex & MC Fittings Metallic Fittings
UNSPSC 39121420 - Liquid tight connectors 39131707 - Electrical conduit coupling
UPC/EAN/GTIN 00786210899831 00784564260017
Weight per package 0.205 (lbs/each) 0.25 (lbs/each)
Description 5232GR 1/2" Ext Bond LT Flex Conn
Liquid Tight Flexible Connector, 1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1 In Length, 1-3/8 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 20.5 LB/100
LT50G 1/2" LT Conn Ground #4
Liquid Tight Straight Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.25 In Length, 1.25 In Diameter, Non-Insulated, Threaded Connection, 19.5 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $27.97 (Each) $6.70 (Each)
Carton/Reel $699.33 (25 Each) $167.56 (25 Each)
Standard Packaging/Reel $699.33 (25 Each) $167.56 (25 Each)
connection - Threaded
Material Steel Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
Color - MALLEABLE IRON
Finish Zinc Electroplated/Chromate Coating Zinc Electroplated
Diameter 1-3/8 in;34.9 mm 1.25 in
Length 1 in;25.4 mm 1.25 in
Size 1/2 INCH -
Description 1/2" EXT BOND LT FLEX CONN 1/2" LT CONN GROUND #4
extra long description ABB 5232GR 1/2 IN GROUNDED REVOLVER MIDWEST LT50G 1/2 LT CONN GROUND LU
Features 1/2 Inch External Bonding Liquidtight, Flexible Metal Conduit Connector, With Revolver Lug, With Tin Plated Cu Alloy Lug for AWG #14 to #2 Ground Wire, for Use In Wet Locations, 25 Pieces Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Long Description Liquid Tight Flexible Connector, 1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 1 in Length, 1-3/8 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 20.5 lb/100 Liquid Tight Straight Connector, 1/2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.25 in Length, 1.25 in Diameter, Non-Insulated, Threaded Connection, 19.5 lb/100
Product Type Liquid Tight Flexible Connector 1/2 LT Conn Ground Lug
Short Description Liquid Tight Flexible Connector, Steel, 1/2 in, Straight Liquid Tight Straight Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 1/2 in, Straight, Insulated
Special Features Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
Connection Orientation Straight Straight
Connection Type Threaded Threaded
dimensions - 1.7500 IN X 1.2500 IN X 1.2500 IN
for use with Liquid-Tight Flexible Metallic Conduit Liquidtight Flexible Metallic Conduit
installation type - THREADED
Insulated/Non-Insulated Non-Insulated Non-Insulated
Number of Outlets 1 -
package quantity 25 CT;100 PK 25 CT
Standards Met UL E3060;CSA Certified NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
Thread Size 1/2 in NPT -
Made in USA yes -
Brand Thomas & Betts Cooper Crouse-Hinds
Manufacturers Part Number 5232GR LT50G
sub brand ABB Liquidator(TM)
Category Description FLEX & MC FITTINGS METALLIC FITTINGS
Type Grounding Connectors-Straight Liquidtight connector
Trade Size 1/2 in 1/2 in
Weight 20.5 lb/100 19.5 lb/100
Application To positively bond conduit to box or enclosure Commercial;Industrial;Residential;Wet/Hazardous Location
standard UL E3060, CSA UL 467, UL 514B, CSA C22.2
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat