Item Comparison: 430LT2, 5232

Item

430LT2 - 1/2" Sealtight Straight Diecast Connector - Bridgeport

430LT2
1/2" Sealtight Straight Diecast Connector

$3.9195 Each

$391.95 (100 Each)

QTY:
Each
Add
5232 - 1/2" STR Steel LT Conn - T&B Ind Fitting

5232
1/2" STR Steel LT Conn

$7.8747 Each

$787.47 (100 Each)

QTY:
Each
Add
Nacogdoches 0 822
All Stores 11,643 11,345
Vendor Bridgeport T&B Ind Fitting
Catalog Number 430LT2 5232
Manufacturer Number 430-LT2 5232
Category Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification Metallic Fittings Steel Emt Fittings
UNSPSC 39121420 - Liquid tight connectors 39121420 - Liquid tight connectors
UPC/EAN/GTIN 00781747154309 00786210052328
Weight per package 0.208 (lbs/each) 0.16 (lbs/each)
Description 430LT2 1/2" Sealtight Straight Diecast Connector
Liquid Tight Straight Connector, 1/2 In Trade Size, Die-Cast Zinc Material, 3/4 In Length, 1-7/16 In Diameter, 0.208 LB/Ea
5232 1/2" STR Steel LT Conn
Liquid Tight Straight Connector, 1/2 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 13/8 In Length, 1 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 16 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $3.92 (Each) $7.87 (Each)
Carton/Reel $97.99 (25 Each) $196.87 (25 Each)
Standard Packaging/Reel $391.95 (100 Each) $787.47 (100 Each)
Material Die-Cast Zinc Steel
Finish Ball Burnished;Mirror Smooth Zinc Electroplated/Chromate Coating
Diameter 1-7/16 in 1 in;25.4 mm
Length 3/4 in 13/8 in;34.9 mm
Size 1/2 1/2 INCH
Description 1/2" SEALTIGHT STRAIGHT DIECAST CONNECTOR 1/2" STR STEEL LT CONN
extra long description BPT 430-LT2 1/2 LQDT. CONN. ABB 5232 1/2INCH LIQUID-TIGHT CONNE
Features Straight connector for use with metallic and non-metallic "Type B" liquid tight conduit. Liquidtight connectors are suitable for use in Class I, Div 2;Class II, Div 1 and 2;and Class III, Div 1 and 2 hazardous locations. Liquidtight Conduit Fitting, Straight, Steel, 3/8 Inch, Non-Insulated Steel
Long Description Liquid Tight Straight Connector, 1/2 in Trade Size, Die-Cast Zinc Material, 3/4 in Length, 1-7/16 in Diameter, 0.208 lb/EA Liquid Tight Straight Connector, 1/2 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 13/8 in Length, 1 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 16 lb/100
Product Type Liquid Tight Straight Connector Liquid Tight Straight Connector
Short Description Liquid Tight Straight Connector, Zinc Die Cast, 1/2 in, Straight Liquid Tight Straight Connector, Steel, 1/2 in, Straight, Insulated, Iron Retainer
Special Features - Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
angle Straight -
Connection Orientation Straight Straight
Connection Type Straight Threaded
Connector Type STRAIGHT -
for use with Metallic and Non-Metallic "Type B" Liquid Tight Conduit Liquid Tight Flexible Metal Conduit
Insulated/Non-Insulated - Non-Insulated
media Yes -
Number of Outlets - 1
package quantity 25 CT;100 PK 25 CT;100 PK
Standards Met UL File No. E9391;CSA Certified:File No. LR39354 UL E23018 Listed;CSA Certified
Thread Size - 1/2 in NPT
Made in USA - yes
Brand Bridgeport Thomas & Betts
Manufacturers Part Number 430-LT2 5232
sub brand - ABB
Category Description METALLIC FITTINGS STEEL EMT FITTINGS
Type CONNECTOR Connectors-Straight
Trade Size 1/2 in 1/2 in
Weight 0.208 lb/EA 16 lb/100
Application Wet Location Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard UL, CSA UL E23018, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat