Nacogdoches |
38 |
0 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Bridgeport |
Catalog Number |
5231 |
429LT2 |
Manufacturer Number |
5231 |
429-LT2 |
Category |
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Condubx, Non-Metallic CBL, S. -
Liquid Tight Fittings
|
Classification |
Metallic Fittings
|
Metallic Fittings
|
UNSPSC |
39121420 - Liquid tight connectors
|
39121420 - Liquid tight connectors
|
UPC/EAN/GTIN |
00786210052311 |
00781747154293 |
Weight per package |
0.138 (lbs/each) |
0.169 (lbs/each) |
Description |
5231 3/8" STR Steel LT Conn
Liquid Tight Straight Connector, 3/8 In Trade Size, Steel, Zinc Electroplated/Chromate Coating, 15/32 In Length, 15/16 In Diameter, Non-Insulated, 3/8 In NPT Thread Size, Threaded Connection, 1 Outlet, 13.81 LB/100
|
429LT2 3/8" Sealtight Straight Diecast Connector
Connector, Liquid Tight, Zinc Die Cast, Size 3/8 Inch
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.50 (Each) |
$3.85 (Each) |
Carton/Reel |
$187.59 (25 Each) |
$96.35 (25 Each) |
Standard Packaging/Reel |
$187.59 (25 Each) |
$385.41 (100 Each) |
|
Material |
Steel |
Zinc Die Cast |
|
Finish |
Zinc Electroplated/Chromate Coating |
Ball burnish |
|
Diameter |
15/16 in;23.8 mm |
- |
Length |
15/32 in;29.4 mm |
- |
Size |
3/8 INCH |
3/8 |
|
Description |
3/8" STR STEEL LT CONN |
3/8" SEALTIGHT STRAIGHT DIECAST CONNECTOR |
extra long description |
ABB 5231 3/8 IN NON-INSUL LIQ-TIGHT |
BPT 429-LT2 3/8 LQDT. CONN. |
Features |
Clamp, Beam, Length 2 Inches, Width 2 Inches, Jaw Opening 1 Inch, 3/8 Inch, 16 Threaded Opening, Malleable Iron |
- |
Long Description |
Liquid Tight Straight Connector, 3/8 in Trade Size, Steel, Zinc Electroplated/Chromate Coating, 15/32 in Length, 15/16 in Diameter, Non-Insulated, 3/8 in NPT Thread Size, Threaded Connection, 1 outlet, 13.81 lb/100 |
Connector, Liquid Tight, Zinc Die Cast, Size 3/8 Inch |
Product Type |
3/8 In Non-Insul Liq-Tight Conn ST |
3/8 LQDT. Conn. |
Short Description |
Liquid Tight Straight Connector, Steel, 3/8 in, Straight |
- |
Special Features |
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage |
- |
|
angle |
- |
Straight |
Connection Orientation |
Straight |
- |
Connection Type |
Threaded |
- |
Connector Type |
- |
STRAIGHT |
for use with |
Liquid Tight Flexible Metal Conduit |
- |
Insulated/Non-Insulated |
Non-Insulated |
- |
media |
- |
Yes |
Number of Outlets |
1 |
- |
package quantity |
25 CT;100 PK |
- |
Standards Met |
UL E23018 Listed;CSA Certified |
- |
Thread Size |
3/8 in NPT |
- |
|
|
Brand |
Thomas & Betts |
Bridgeport |
Manufacturers Part Number |
5231 |
429-LT2 |
sub brand |
ABB |
- |
|
Category Description |
METALLIC FITTINGS |
METALLIC FITTINGS |
Type |
Connectors-Straight |
CONNECTOR |
|
|
|
Application |
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture |
Straight connector for use with metallic and non-metallic "Type B" liquid tight conduit. |
standard |
UL E23018, CSA |
UL, CSA |