Item Comparison: 51730, BC100S

Item

51730 - 1G WP Blank CVR Gry - Bell

51730
1G WP Blank CVR Gry

$1.4118 Each

$70.59 (50 Each)

QTY:
Each
Add
BC100S - 1G Blank Gray WP Cover - Gray - Bell

BC100S
1G Blank Gray WP Cover - Gray

$1.3399 Each

$26.80 (20 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 17,192 153
Vendor Bell Bell
Catalog Number 51730 BC100S
Manufacturer Number 5173-0 BC100S
Category Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy.
Classification Weatherproof Boxes & Covers Weatherproof Boxes & Covers
UNSPSC 39131708 - Electrical conduit fitting body -
UPC/EAN/GTIN 00050169517307 092326110013
Weight per package 0.175 (lbs/each) 6.6999 (lbs/each)
Description 51730 1G WP Blank CVR Gry
1G Vertical/Horizontal WP Cover Blank - Gray
BC100S 1G Blank Gray WP Cover - Gray
Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, Vertical Mount, 3.35 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $1.41 (Each) $1.34 (Each)
Carton/Reel $1.41 (1 Each) $1.34 (1 Each)
Standard Packaging/Reel $70.59 (50 Each) $26.80 (20 Each)
Material - Die-Cast Metal
Number of Gangs - 1
Color Gray Gray
Finish Powder Coat Powder Coated
Height 4.531 -
Length 2.781 -
Size - 2 Inch Width x 4 Inch Height
Width 2.781 -
Additional Information - NEMA 3R and 2011 NEC Compliant; Includes Gasket, Mounting Hardware and Installation Instruction
Commodity Description - BAR HANGERS & OUTLET BOX ACCY
Construction Metallic -
Description 1G WP BLANK CVR GRY 1G BLANK GRAY WP COVER - GRAY
extra long description RACO 5173-0 1G VERT/HORIZ WP COVER -
Long Description 1G VERTICAL/HORIZONTAL WP COVER BLANK - GRAY Weatherproof Box Cover, Die-Cast Metal Material, Powder Coated, Gray, Vertical Mount, 3.35 lb/EA
Product Type 1G Vert/Horiz WP Cover Blank - Gray Weatherproof Box Cover
Short Description - Weatherproof Box Cover, Blank, Die-Cast Metal, Powder Coated, Gray
Special Features 1 gang blank cover;and multi-lingual instructions included;device mount; installation hardware;gasket;weatherproof protection -
Device Opening - BLANK
includes - Gasket;Mounting Hardware;Installation Instructions
Mounting Type - Vertical Mount
package quantity - 20 PK
Packaging Type Shrink -
pallet quantity 8250 -
Standards Met - UL mA;NEC 2011;NEMA 3R Compliant
Brand BELL BELL
Manufacturers Part Number 5173-0 BC100S
Category Description WEATHERPROOF BOXES & COVERS WEATHERPROOF BOXES & COVERS
Type COVER FLAT
Status - Inactive
Standard Package 50 -
Weight - 3.35 lb/EA
Application Flat Commercial
Approval - UL
standard UL Listed -
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat