Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
Carlon |
Catalog Number |
5163416 |
A243E |
Manufacturer Number |
5163416 |
A243E |
Category |
Conduit & Raceways -
Ent Conduit, Fittings, & Accy.
|
Conduit & Raceways -
Ent Conduit, Fittings, & Accy.
|
Classification |
PVC Elbows
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39121311 - Electrical fittings
|
N/A
|
UPC/EAN/GTIN |
00088700012103 |
00034481008583 |
Weight per package |
0.065 (lbs/each) |
0.025 (lbs/each) |
Description |
5163416 3/4 Ent Adapt W/Locknut
3/4 In. Ez Flex Ent Threaded Terminal Adapter
|
A243E 3/4" Ent Threaded Male Adapter
Ent Flexible Raceway, 3/4 In Trade Size, Male, Polycarbonate Material, 1.541 In Length, 2.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.44 (Each) |
$9.45 (Each) |
Carton/Reel |
$687.36 (200 Each) |
$944.88 (100 Each) |
Standard Packaging/Reel |
$687.36 (200 Each) |
$944.88 (100 Each) |
|
Material |
PVC |
Polycarbonate |
|
|
Description |
3/4 ENT ADAPT W/LOCKNUT |
3/4" ENT THREADED MALE ADAPTER |
extra long description |
CTX 5163416 3/4 THD ENT ADAPT M CT |
ABB A243E 3/4 IN ENT MALE ADAPTER T |
Features |
CANTEX 5163416 is a 3/4 in. EZ Flex ENT Threaded Terminal Adapter used to join EZ Flex Electrical Nonmetallic Tubing to ENT box or fitting containing a round opening to accept a male thread and lock nut |
One Piece Threaded Adapter, Size 3/4 Inch, Length 1.541 Inches, Material Polycarbonate, Pack of 100. |
Long Description |
3/4 in. EZ Flex ENT Threaded Terminal Adapter |
ENT Flexible Raceway, 3/4 in Trade Size, Male, Polycarbonate Material, 1.541 in Length, 2.5 lb/100 |
Product Type |
3/4 THD Ent Adapt M CT |
ENT Flexible Raceway |
Short Description |
- |
ENT Flexible Raceway, 3/4 in x 1.541 in, Polycarbonate |
Special Features |
- |
Quick Connect Couplings and Threaded Adapters are Concrete-Tight When Used with Carlon ENT |
|
gender |
- |
Male |
package quantity |
- |
100 PK |
Standards Met |
- |
UL Standard: E86720 |
|
|
Brand |
PVC & Accessories |
Thomas & Betts |
Manufacturers Part Number |
5163416 |
A243E |
sub brand |
EZ FLEX® |
Carlon |
|
Category Description |
PVC ELBOWS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
Type |
- |
ENT Flexible Raceway |
|
Trade Size |
3/4 in. |
3/4 in |
|
|
Application |
- |
Damp Location |
standard |
- |
UL e86720 |