Nacogdoches |
184 |
184 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
SPC |
Catalog Number |
5140108 |
PVCMALE2 |
Manufacturer Number |
5140108 |
N/A |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Conduit Fittings & Accy
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
-
|
UPC/EAN/GTIN |
00088700567412 |
N/A |
Weight per package |
0.14 (lbs/each) |
0 |
Description |
5140108 2" PVC Male Adapter
Terminal Adapter, 2 In Trade Size, 2.688 In Outside Diameter, 2.188 In Height, Gray, Male Connection, 0.1400 LB/Ea
|
PVCMALE2 2" PVC Male Adapter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$2.01 (Each) |
$2.01 (Each) |
Carton/Reel |
$80.56 (40 Each) |
$2.01 (1 Each) |
Standard Packaging/Reel |
$80.56 (40 Each) |
$2.01 (1 Each) |
|
|
|
Height |
2.188 in |
- |
Length |
2.188 in. |
- |
|
Description |
2" PVC MALE ADAPTER |
- |
extra long description |
CTX 5140108 2 UL ADAPT M CT |
- |
Features |
CANTEX 5140108 is a 2 in. Male Terminal Adapter which is a connector used to transition from a spigot end PVC conduit to a threaded metal or PVC plastic female bell end. |
- |
Long Description |
Terminal Adapter, 2 in Trade Size, 2.688 in Outside Diameter, 2.188 in Height, Gray, Male Connection, 0.1400 lb/EA |
- |
Product Type |
Terminal Adapter |
- |
Short Description |
Terminal Adapter, 2 in, Gray, PVC |
- |
Special Features |
Durable Non-Conductive PVC Will Not Rust or Corrode |
- |
|
Color/Finish |
Gray |
- |
Connection Type |
Male |
- |
for use with |
Schedule 40 and 80 Conduit |
- |
outside diameter |
2.688 in |
- |
package quantity |
40 CT |
- |
Standards Met |
UL Listed;CSA Certified;NEMA TC-3 Compliant |
- |
|
|
Brand |
PVC & Accessories |
- |
Manufacturers Part Number |
5140108 |
- |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
|
|
|
|
Application |
Transition from a Spigot End PVC Conduit to a Threaded Metal or PVC Plastic Female Bell End |