Nacogdoches |
134 |
134 |
All Stores |
|
|
|
Vendor |
PVC & Accessories |
SPC |
Catalog Number |
5140104 |
PVCMALE34 |
Manufacturer Number |
5140104 |
N/A |
Category |
PVC Conduit, Fittings, & Boxes -
PVC Conduit Fittings & Accy
|
Unassigned
|
Classification |
Couplings, Adapters, Reducers, Bushings, & Caps
|
Couplings, Adapters, Reducers, Bushings, & Caps
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
-
|
UPC/EAN/GTIN |
00088700567078 |
N/A |
Weight per package |
0.041 (lbs/each) |
0 |
Description |
5140104 3/4" PVC Male Adapter
Terminal Adapter, 3/4 In Trade Size, 1.25 In Outside Diameter, 1.750 In Height, Gray, Male Connection, 0.0410 LB/Ea
|
PVCMALE34 3/4" PVC Male Adapter
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.72 (Each) |
$0.72 (Each) |
Carton/Reel |
$89.50 (125 Each) |
$0.72 (1 Each) |
Standard Packaging/Reel |
$89.50 (125 Each) |
$0.72 (1 Each) |
|
|
|
Height |
1.750 in |
- |
Length |
1.44 in. |
- |
|
Description |
3/4" PVC MALE ADAPTER |
- |
extra long description |
CTX 5140104 3/4 UL ADAPT M CT |
- |
Features |
CANTEX 5140104 is a 3/4 in. Male Terminal Adapter which is a connector used to transition from a spigot end PVC conduit to a threaded metal or PVC plastic female bell end. |
- |
Long Description |
Terminal Adapter, 3/4 in Trade Size, 1.25 in Outside Diameter, 1.750 in Height, Gray, Male Connection, 0.0410 lb/EA |
- |
Product Type |
Terminal Adapter |
- |
Short Description |
Terminal Adapter, 3/4 in, Gray, PVC |
- |
Special Features |
Durable Non-Conductive PVC Will Not Rust or Corrode |
- |
|
|
Color/Finish |
Gray |
- |
Connection Type |
Male |
- |
for use with |
Schedule 40 and 80 Conduit |
- |
outside diameter |
1.25 in |
- |
package quantity |
125 CT |
- |
Standards Met |
UL Listed;CSA Certified;NEMA TC-3 Compliant |
- |
|
Brand |
PVC & Accessories |
- |
Manufacturers Part Number |
5140104 |
- |
|
Category Description |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS |
|
|
|
|
Application |
Transition from a Spigot End PVC Conduit to a Threaded Metal or PVC Plastic Female Bell End |